Apply to be a TradeMaster!
Main product image of 2-1/2" x 1-1/2" Flexible Coupling (Connects Cast Iron, PVC, Steel or Lead)
Magnifying glass
Hover image to zoom

2-1/2" x 1-1/2" Flexible Coupling (Connects Cast Iron, PVC, Steel or Lead)

Brand:
Fernco
SKU:
1056-250/150
Rating:
(6)
Q&A:
(0)
2-1/2" x 1-1/2" Flexible Coupling (Connects Cast Iron, PVC, Steel or Lead)
Magnifying glass
Hover image to zoom
$17.89 each
BOX UP & SAVE 4%
$171.00 box of 10
$17.10 each
In Stock
In Stock
Get 3 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2-1/2" x 1-1/2"
Product Highlight: Torque
60 lb-in Torque
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Min Temp (F)
-30°F Min Temp
Product Highlight: Temperature Range (F)
-30ºF to 140ºF

Description

–
This coupling transitions 2-1/2" drain pipe to 1-1/2" cast iron or PVC.

Application:
  • Drain
  • Sewer
  • Vent Piping
  • Waste

Dimensions:
  • Overall Length: 3.75"
  • Overall Width: 2.88"

Specs

–
Product Type:

Coupling

Size:

2-1/2" x 1-1/2"

Min Temp (F):

-30°F

Max Temp (F):

140°F

Temperature Range (F):

-30ºF to 140ºF

Torque:

60 lb-in

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-6 of 6 reviews

Solved a unique problem

This worked perfectly to solve a problem connecting 1-1/2" PVC to the 2.7" O.D. bell of a galvanized vent tee. Worked like a charm and saved me a ton of extra work.
Mibs
Cleveland, OH
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works As Described

Easier to install than the metal sheathed versions. Shipping was fast.
AlB
Denver
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase again

This works great for what we wanted it for.
GFX
OH
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great value

Exactly what I needed when local hardware stores could not accommodate
Calicopete
Big Bear Lake, CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked perfectly to adapt my old cast iron pipe drain elbow

Worked perfectly to adapt my old cast iron pipe drain elbow to a modern PVC pipe! Exactly what I needed for this one off project of mine! No more wet basement office floors in my future! thanks Supply House!
Bad Guyer
Blaine, MN
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

NO ISSUES

Product was just as shown. worked out great.
Totten
PA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy