Apply to be a TradeMaster!
Main product image of 2-1/2" x 2-1/2" Flexible Coupling (Connects Cast Iron, PVC, Steel or Lead)
Magnifying glass
Hover image to zoom

2-1/2" x 2-1/2" Flexible Coupling (Connects Cast Iron, PVC, Steel or Lead)

Brand:
Fernco
SKU:
1056-250
Rating:
(10)
Q&A:
(0)
2-1/2" x 2-1/2" Flexible Coupling (Connects Cast Iron, PVC, Steel or Lead)
Magnifying glass
Hover image to zoom
$16.47 each
In Stock
In Stock
Get 41 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2-1/2" x 2-1/2"
Product Highlight: Torque
60 lb-in Torque
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Min Temp (F)
-30°F Min Temp
Product Highlight: Temperature Range (F)
-30ºF to 140ºF

Description

–
2-1/2" x 2-1/2" Flexible Coupling (Connects Cast Iron, PVC, Steel or Lead)

Connection Type
  • Cast Iron connecting to Cast Iron
  • Cast Iron connecting to Lead
  • Cast Iron connecting to Plastic
  • Cast Iron connecting to Steel
  • Lead connecting to Cast Iron
  • Lead connecting to Lead
  • Lead connecting to Plastic
  • Lead connecting to Steel
  • Plastic connecting to Cast Iron
  • Plastic connecting to Lead
  • Plastic connecting to Lead
  • Plastic connecting to Plastic
  • Plastic connecting to Steel
  • Steel connecting to Cast Iron
  • Steel connecting to Lead
  • Steel connecting to Plastic
  • Steel connecting to Steel

Specs

–
Product Type:

Coupling

Size:

2-1/2" x 2-1/2"

Min Temp (F):

-30°F

Max Temp (F):

140°F

Temperature Range (F):

-30ºF to 140ºF

Torque:

60 lb-in

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Fernco
2-1/2" x 2-1/2"

You May Also Need

3" x 3" Flexible Coupling (Connects Cast Iron, PVC, Steel or Lead)
SKU: 1056-33
Fernco

Product Reviews

5 out of 10 reviews
100% would recommend this product
5
out of 10 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 10 reviews

Will buy from again

This is just what I needed. Fast shipping. I highly recommend Supplyhouse and this product.
RC
Muskogee Oklahoma
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Same old wonders!

These do the job intended, as well as anything else you can imagine and unlike the dollar, increase in value as time goes on. Invest in them.
Can;t remember
Union of Soviet Socialist Seattle
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect

I needed this coupling and couldn't find one locally. Ordered from Supply House and had it the next day. My son bought some stainless steel water line from them also. They had the best price by far. Their price for shipping is very reasonable.
Mobile One
Lodi
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Arrived on time

Arrived on time and fit the description.
chargergirl
Hemet CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product Worked Perfectly

Used coupling on Schedule 40 PVC pipe worked great!
Amy, Office Manager
New Jersey
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This product was just what I needed

The dimensions given in the ordering information allowed me to be confident that the connector would fit my application.
CDH
Minneapolis, MN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would recommend this product.

I used this to temporarily attache a three way valve on my pool head for leak detection. It held for weeks until I took them off. This was under full pressure.
Bz
Tampa Fl
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I was able to get a hard to find item!

The couplings I bought worked perfectly.
Handyman Jack
Grafton WI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely buy again

I used your product for a busted pool pipe. Easy install.
El Whoppo
Bakersfield, Ca
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick service.

The correct items shipped on time as promised.
RJ
Sonma County, California
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy