Apply to be a TradeMaster!
Main product image of 2-1/2" x 2" Flexible Coupling (Connects Cast Iron, PVC, Steel or Lead)
Magnifying glass
Hover image to zoom

2-1/2" x 2" Flexible Coupling (Connects Cast Iron, PVC, Steel or Lead)

Brand:
Fernco
SKU:
1056-250/22
Rating:
(9)
Q&A:
(0)
2-1/2" x 2" Flexible Coupling (Connects Cast Iron, PVC, Steel or Lead)
Magnifying glass
Hover image to zoom
$17.05 each
BOX UP & SAVE 4%
$163.10 box of 10
$16.31 each
In Stock
In Stock
Get 62 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2-1/2" x 2"
Product Highlight: Torque
60 lb-in Torque
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Min Temp (F)
-30°F Min Temp
Product Highlight: Temperature Range (F)
-30ºF to 140ºF

Description

–
This coupling transitions 2-1/2" drain pipe to 2" cast iron or PVC.

Application:
  • Drain
  • Sewer
  • Vent Piping
  • Waste

Dimensions:
  • Overall Length: 3.75"
  • Overall Width: 2.88"

Specs

–
Product Type:

Coupling

Size:

2-1/2" x 2"

Min Temp (F):

-30°F

Max Temp (F):

140°F

Temperature Range (F):

-30ºF to 140ºF

Torque:

60 lb-in

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 9 reviews
100% would recommend this product
5
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-9 of 9 reviews

Unusual product for unusual use

The idea was to connect a 2" water heater schedule 40 vent line to an 8" galvanized vent duct. The 2" side of this thing fit the PVC, and the 2-1/2" side fit (after a spell in boiling water) the 3" side of the 8" to 3" galvanized adapter - which connected to the 8" galvanized vent duct. It worked!
Mfffffffffffff
Seattle, WA
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

The coupling is terrific. High quality. Thank you
Maddy38
Danbury, CT
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best Quality

It was just what I needed for the vent air pipe to our sink. It fit well and the quality is Great!
Bill
Brighton, Colorado
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Vacuum to dust collection connection

I think someone else in the reviews did this too; this coupler was perfect to connect my DeWalt DXV14P vacuum inlet to a 2-inch sch40 PVC pipe on my woodshop dust collection system.
IndianaDadof4
Avon, Indiana
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Service!

Item just as advertised and super-fast shipping.
Herb
Jasper, Indiana
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Does what's it's supposed to.......

....even when it's doing something it wasn't specifically designed to do - in a dust collection system.
UtahJock
Huntsville Utah
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

correct part, arrive very quickly.
Charlie
Yarmouth mass
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great job

I recently purchased a difficult to find part. The staff were professional helpful and I receive my product very quickly. Great job to all involved. Thank you
Paul
AR
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well-built. Perfect for OASE BioSmart pond filter

The OASE BioSmart pond filter (5000 or 10000 model) output uses a European pipe size (nominally 3") that doesn't fit Sched 40 pipe or fittings. This flexible coupling can be used to attach a Sched 40 2" S-S coupling, and makes a firm connection.
Phil
Auburn, CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy