Apply to be a TradeMaster!
Main product image of 4" Flexible Coupling (PVC Socket to PVC Socket)
Magnifying glass
Hover image to zoom

4" Flexible Coupling (PVC Socket to PVC Socket)

Brand:
Fernco
SKU:
1060-44
Rating:
(0)
Q&A:
(0)
4" Flexible Coupling (PVC Socket to PVC Socket)
Magnifying glass
Hover image to zoom
$20.87 each
BOX UP & SAVE 8%
$385.80 box of 20
$19.29 each
In Stock
In Stock
Get 15 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"

Description

–
This coupling transitions a 4" PVC Socket to a 4" PVC Socket
    Application:
    • Drain
    • Sewer
    • Vent Piping
    • Waste

    Dimensions:
    • Overall Length: 4.99"
    • Overall Width: 4"

Specs

–
Product Type:

Coupling

Size:

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy