Shop Resideo Sale
Main product image of 3" Flexible Coupling (PVC Socket to PVC Socket)
Magnifying glass
Hover image to zoom

3" Flexible Coupling (PVC Socket to PVC Socket)

Brand:
Fernco
SKU:
1060-33
Rating:
(2)
Q&A:
(1)
3" Flexible Coupling (PVC Socket to PVC Socket)
Magnifying glass
Hover image to zoom
$19.86 each
BOX UP & SAVE 5%
$378.20 box of 20
$18.91 each
In Stock
In Stock
Get 12 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"

Description

–
This coupling transitions a 3" PVC Socket to a 3" PVC Socket

Application:
  • Drain
  • Sewer
  • Vent Piping
  • Waste

Dimensions:
  • Overall Length: 3.95"
  • Overall Width: 4"

Specs

–
Product Type:

Coupling

Size:

3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3" Flexible Coupling (PVC Socket to PVC Pipe)
SKU: 1059-33
Fernco

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

no center lip

There is no center lip so you can move the rubber coupling
Neal
Crawfordsville IN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great time saver

Simplifies your connections, great time saver.
Reuel
Alabama
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: what is the inside diameter?

Asked by ron 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

The ID is approx. 3.5"

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy