Apply to be a TradeMaster!
Main product image of 3" Flexible Coupling (PVC Socket to PVC Pipe)
Magnifying glass
Hover image to zoom

3" Flexible Coupling (PVC Socket to PVC Pipe)

Brand:
Fernco
SKU:
1059-33
Rating:
(1)
Q&A:
(2)
3" Flexible Coupling (PVC Socket to PVC Pipe)
Magnifying glass
Hover image to zoom
$17.14 each
BOX UP & SAVE 6%
$323.80 box of 20
$16.19 each
In Stock
In Stock
Get 17 Tomorrow, Oct 29
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"

Description

–
Application:

  • Drain,
  • Sewer
  • Vent Piping
  • Waste

Dimensions:

  • Overall Length: 4"
  • Overall Width: 4"

Specs

–
Product Type:

Coupling

Size:

3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" Flexible Coupling (PVC Socket to PVC Pipe)
SKU: 1059-22
Fernco

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Worked fine

Fine quality parts Very prompt service
Home Onwer
New Hampshire
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: I need a fernco that will go over a cast iron drain pipe. The outer dimension of the pipe socket is about 2 7/8 inches and I need it to go to a 2" pvc pipe. Do they make this size? It could also go to 1 1/2 pipe.

Asked by Neal Weber 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse.com Staff

The following would connect 2" CI to 2" PVC: https://www.supplyhouse.com/Fernco-1056-22-2-x-2-Flexible-Coupling-Cast-Iron-or-PVC-to-Cast-Iron-or-PVC

Was this review helpful to you?

Q: 3" flexible coupling (plastic socket to plastic pipe) sku: 1059-33 I am looking for a coupler that can fit over a 3.5' (outside diameter) lead sewer pipe to 3' pvc pipe. Can you tell me if this product will work for my application? Thanks, Joe

Asked by Joe 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

It does not seem that this product would work for your application. One end is for going over a 3" PVC pipe, the other is for a 3" PVC fitting.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy