Apply to be a TradeMaster!
Main product image of 3" x 3" ProFlex Coupling (Copper to Copper)
Magnifying glass
Hover image to zoom

3" x 3" ProFlex Coupling (Copper to Copper)

Brand:
Fernco
SKU:
3003-33
Rating:
(5)
Q&A:
(0)
3" x 3" ProFlex Coupling (Copper to Copper)
Magnifying glass
Hover image to zoom
$18.10 each
BOX UP & SAVE 12%
$380.40 box of 24
$15.85 each
In Stock
In Stock
Get 22 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3" x 3"

Description

–
Features:
  • 012" stainless steel shield
  • 301 Stainless Steel Clamp Bands

Specifications:
  • Gasket Material: Neoprene
  • Gasket ID: Part No. and application on each gasket.
  • Shield Assembly Material Requirements: All 300 Series S.S.
  • Clamp
  • Band = 301 Stainless Steel .025 x .500 x Length
  • Housing = 301 Stainless Steel - Fernco
  • Screw = 305 Stainless Steel 5/16" Hex - No Slot
  • Shield - 301 Stainless Steel .012 x 2.125 x Length
  • Eyelet - 305 Stainless Steel
  • Installation Torque = 60" lbs.
  • Maximum test pressure: 4.3 PSI (29.6KPA)
  • Maximum operating temperature: 180° F
  • Conforms to the requirement of ASTM C1460

Specs

–
Size:

3" x 3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.8 out of 5 reviews
100% would recommend this product
4.8
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
20%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

I would buy this product again.

The K-300 are used in potable water filtration filters to hold the filter elements to the manifold.. We have had zero issues with them.
TSV
Rhode Island
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

K-300 connectors are used in our D.E. filtration systems. Service and availabilty was terrific.
TSV
Bristol RI
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality product

Super hard to find a 3" copper to 3" copper flex coupling that fits correctly! This one fits the bill exactly. Pricy but quality product. I would recommend.
jack of all , master of none
Geneseo, Il
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice product.

Hard to find elsewhere. A bit expensive, but a quality coupling.
willybaby
Rutland, VT
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

The only economical solution for the customer.
Beacon Sleeter
Beacon,New York
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy