Apply to be a TradeMaster!
Main product image of 3" x 3" ProFlex Coupling (PVC, Steel, Extra-Heavy Cast Iron to Copper)
Magnifying glass
Hover image to zoom

3" x 3" ProFlex Coupling (PVC, Steel, Extra-Heavy Cast Iron to Copper)

Brand:
Fernco
SKU:
3007-33
Rating:
(74)
Q&A:
(0)
3" x 3" ProFlex Coupling (PVC, Steel, Extra-Heavy Cast Iron to Copper)
Magnifying glass
Hover image to zoom
$17.29 each
BOX UP & SAVE 5%
$392.40 box of 24
$16.35 each
In Stock
In Stock
Get 363 Tomorrow, Oct 21
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3" x 3"

Description

–
Features:
  • 012" stainless steel shield
  • 301 Stainless Steel Clamp Bands

Specifications:
  • Gasket Material: Neoprene
  • Gasket ID: Part No. and application on each gasket.
  • Shield Assembly Material Requirements: All 300 Series S.S.
  • Clamp
  • Band = 301 Stainless Steel .025 x .500 x Length
  • Housing = 301 Stainless Steel - Fernco
  • Screw = 305 Stainless Steel 5/16" Hex - No Slot
  • Shield - 301 Stainless Steel .012 x 2.125 x Length
  • Eyelet - 305 Stainless Steel
  • Installation Torque = 60" lbs.
  • Maximum test pressure: 4.3 PSI (29.6KPA)
  • Maximum operating temperature: 180° F
  • Conforms to the requirement of ASTM C1460

Specs

–
Size:

3" x 3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" PVC DWV P-Trap
SKU: P706X-020

Product Reviews

4.96 out of 74 reviews
100% would recommend this product
4.96
out of 74 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
96%
4 star
4%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 74 reviews

Great service

Prompt delivery
Scott
Compton hills, IL
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

These were perfect!

My plumber was happy with the products and they worked for our project. The staff was very helpful when I had to add something to my already processed order.
RDT7
IL
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent

I have used these a couple of times and trust them for joining Copper to PVC.
Bob
Simpson
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nearly impossible to find locally

Imposssible to find at the big box stores. 50-year old 3 inch copper soil stack disintegrated and was badly leaking, this allowed me to cut out the copper & connect a 7-foot long schedule 40 at the top and a donut in the cast iron cleanout at the bottom. Bought an extra one in case the other 3-inch copper soil stack decides to disintegrate, too. Will purchase other sizes for the other leaking DWV projects around the house.
DanS
Newton, NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

High Quality product

I have used these items many times and they never have failed me.
Brad
Cleveland Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

They worked to connect 3" PVC to existing 3" copper drains

Had to add a branch for a new bathroom
AmateurPlumber
Colorado
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great company to do business with.

My second time purchasing from SupplyHouse. They have what you need, the prices are okay, the shipping is cheap compared to a lot of other vendors, and- they ship really, really fast... I blinked, and it was on my doorstep. ...No, they did not pay me to say that... I'll do business with them again in a heartbeat.
ttoonz
Newburgh NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

More than Drains

Used these ones to replace the "funky" rubber connectors for the SS Cold Air Intake on the For Ranger 4X4. They look SOOO Much Better, and I actually found the correct size combination (3-1/8" x 3-5/8") "Band Clamps - They aren't just for Drains anymore!"
DTC
Delaware
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick delivery and as described

Quick delivery and as described, thank you!
B K
Laramie WY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product is exactly what is says it is!

Works great. Went from 3" PVC to 3" Copper.
Carwile
Hat Creek Va
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy