Apply to be a TradeMaster!
Main product image of 3" x 3" ProFlex Coupling (Cast Iron to Copper)
Magnifying glass
Hover image to zoom
3" x 3" ProFlex Coupling (Cast Iron to Copper)
Magnifying glass
Hover image to zoom
$15.56 each
BOX UP & SAVE 5%
$355.92 box of 24
$14.83 each
In Stock
In Stock
Get 131 Wed, Nov 4
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3" x 3"

Description

–
Features:
  • 012" stainless steel shield
  • 301 Stainless Steel Clamp Bands

Specifications:
  • Gasket Material: Neoprene
  • Gasket ID: Part No. and application on each gasket.
  • Shield Assembly Material Requirements: All 300 Series S.S.
  • Clamp
  • Band = 301 Stainless Steel .025 x .500 x Length
  • Housing = 301 Stainless Steel - Fernco
  • Screw = 305 Stainless Steel 5/16" Hex - No Slot
  • Shield - 301 Stainless Steel .012 x 2.125 x Length
  • Eyelet - 305 Stainless Steel
  • Installation Torque = 60" lbs.
  • Maximum test pressure: 4.3 PSI (29.6KPA)
  • Maximum operating temperature: 180° F
  • Conforms to the requirement of ASTM C1460

Specs

–
Size:

3" x 3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

4" x 4" ProFlex Coupling (Cast Iron to Copper)
SKU: 3001-44
Fernco

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

3" copper to PVC

To echo other reviews, transitions from PVC to copper perfectly though it only states cast to copper. Heavy duty. Like every other Fernco product I have used, great quality. Can't find this in your big box locations. As always thanks SH for having what I need to complete the job.
Hunter
Rising Sun, Md
3 years ago
Was this review helpful to you?

3" Fernco coupling fit perfect

Only place I could find copper to pvc coupling.Received order fast
Ed
Illinois
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will definitely consider buying things from you in the fut

Was awesome got there in a timely manner it's exactly what I needed thank you for your professionalism
Pete the plumber
Sheboygan Wisconsin
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Could not find product in big box stores

Supply house has what I need Quick and easy I have come back again and again
Mark
Plainfield IN
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

perfect solution for the problem

just what is needed to make the right connection between copper and pvc. outstanding service from SupplyHouse!
Steve
East Haddam, CT
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Only way to go.

These are great fitting to transition between copper and pvc. Only other option would be to solder a threaded adapter on to copper. Quicker, cleaner, and cheaper. Very heavy duty.
Plumber63
Waterloo, IN
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy