Apply to be a TradeMaster!
Main product image of 4" x 3" ProFlex Coupling (PVC, Steel, Extra-Heavy Cast Iron to Copper)
Magnifying glass
Hover image to zoom

4" x 3" ProFlex Coupling (PVC, Steel, Extra-Heavy Cast Iron to Copper)

Brand:
Fernco
SKU:
3007-43
Rating:
(2)
Q&A:
(0)
4" x 3" ProFlex Coupling (PVC, Steel, Extra-Heavy Cast Iron to Copper)
Magnifying glass
Hover image to zoom
$20.50 each
BOX UP & SAVE 15%
$416.40 box of 24
$17.35 each
In Stock
In Stock
Get 20 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4" x 3"

Description

–
Features:
  • 012" stainless steel shield
  • 301 Stainless Steel Clamp Bands

Specifications:
  • Gasket Material: Neoprene
  • Gasket ID: Part No. and application on each gasket.
  • Shield Assembly Material Requirements: All 300 Series S.S.
  • Clamp
  • Band = 301 Stainless Steel .025 x .500 x Length
  • Housing = 301 Stainless Steel - Fernco
  • Screw = 305 Stainless Steel 5/16" Hex - No Slot
  • Shield - 301 Stainless Steel .012 x 2.125 x Length
  • Eyelet - 305 Stainless Steel
  • Installation Torque = 60" lbs.
  • Maximum test pressure: 4.3 PSI (29.6KPA)
  • Maximum operating temperature: 180° F
  • Conforms to the requirement of ASTM C1460

Specs

–
Size:

4" x 3"

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

4" x 3" ProFlex Shielded Coupling (Cast Iron to PVC, Steel, Extra-Heavy Cast Iron)
SKU: 3000-43
Fernco

Product Reviews

3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

No I would not buy here again!

I updated my address and ordered on line and they still sent it to my old address, I seen this on the confirmation so I ordered another one making sure it had my new address and figured I would call for a refund on the one being sent to the wrong address, supply house said it was my fault…..
Lawrence
SW Michigan
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good value

This worked exactly like it should and was the cheapest supplier of this product that I could find.
Jesse
Maryland
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy