Apply to be a TradeMaster!
Main product image of 4" x 3" ProFlex Shielded Coupling (Cast Iron to PVC, Steel, Extra-Heavy Cast Iron)
Magnifying glass
Hover image to zoom

4" x 3" ProFlex Shielded Coupling (Cast Iron to PVC, Steel, Extra-Heavy Cast Iron)

Brand:
Fernco
SKU:
3000-43
Rating:
(1)
Q&A:
(0)
4" x 3" ProFlex Shielded Coupling (Cast Iron to PVC, Steel, Extra-Heavy Cast Iron)
Magnifying glass
Hover image to zoom
$16.91 each
BOX UP & SAVE 5%
$385.92 box of 24
$16.08 each
In Stock
In Stock
Get 32 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4" x 3"

Description

–
This product connects 4" cast iron to 3" PVC, steel, or extra-heavy cast iron. Features:
  • 012" stainless steel shield
  • 301 Stainless Steel Clamp Bands Specifications:
    • Gasket Material: Neoprene
    • Gasket ID: Part No. and application on each gasket.
    • Shield Assembly Material Requirements: All 300 Series S.S.
    • Clamp
    • Band = 301 Stainless Steel .025 x .500 x Length
    • Housing = 301 Stainless Steel - Fernco
    • Screw = 305 Stainless Steel 5/16" Hex - No Slot
    • Shield - 301 Stainless Steel .012 x 2.125 x Length
    • Eyelet - 305 Stainless Steel
    • Installation Torque = 60" lbs.
    • Maximum test pressure: 4.3 PSI (29.6KPA)
    • Maximum operating temperature: 180° F
    • Conforms to the requirement of ASTM C1460

Specs

–
Size:

4" x 3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

2" x 2" ProFlex Coupling (Cast Iron to PVC, Steel, or Extra-Heavy Cast Iron)
SKU: 3000-22
Fernco

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Used on customer project. Easy to install

just what i needed !
Tony
Poughkeepsie, NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy