Apply to be a TradeMaster!
Main product image of 4" x 4" Donut
Magnifying glass
Hover image to zoom

4" x 4" Donut

Brand:
Fernco
SKU:
A426-405
Rating:
(5)
Q&A:
(0)
4" x 4" Donut
Magnifying glass
Hover image to zoom
$19.56 each
In Stock
In Stock
Get 10 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4" x 4"

Specs

–
Product Type:

Donut

Size:

4" x 4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

4" x 4" Donut
SKU: 412-405
Fernco

Product Reviews

4.6 out of 5 reviews
80% would recommend this product
4.6
out of 5 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
0%
3 star
20%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-5 of 5 reviews

CI to PVC Doughnut

As advised by the manufacturer, this fit the task it was meant for! CI to PVC
Digs
wantagh, ny
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Could not adapt PVC to Cast Iron female bell end.

I could slide the adapter onto the 4" PVC pipe, but then I could not slide the adapter into the bell end of the Cast Iron fitting. No matter how much force was applied, I couldn't marry the two pipes together. I ended up grinding off a thin layer of rubber from inside AND outside the adapter. This allowed me to force the PVC pipe into the Cast Iron. Difficult and time consuming but it worked.
John
New York
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked great

House was built in the late 50's. Removed a old toilet iron closet bend from the CI pipe. The Needed a donut to fit into the XH cast iron hub. Took a digital caliper and got an ID of 5.24. Called Fernco and they told me my best bet was model A426-405, which has an OD of 5.21. Ordered from supply house Tues afternoon and to my surprise UPS dropped it off the next morning. First put the donut in the hub, then with some soapy water as an aid I hammered a 4x3 flush bushing in that. Used a piece of wood and a rubber mallet. I had to hit the wood really hard. I was worried that I was going to break the Cast Iron or maybe the donut was a size too big. Eventually it went in a quarter of an inch at a time. Haven't tested yet but I'm confident this won't leak a bit. I also believe the next size down , model 412-405, which has an OD of 4.147 would of been a easier fit but snug enough not to leak.
Jase
NYC
8 years ago
Was this review helpful to you?

Xh cast iron

I needed a donut to fit my 4 inch xh cast iron pipe. (Extra Heavy). The plumbing store near me only sold the sv (service grade) cast iron donut. The sv donut may have worked but I felt more confident with this donut because it's dimensions matched the xh pipe. Called SupplyHouse and had the part the next day. Great customer service!
Big B
NJ
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

no lead joint

4"x4" neoprene gasket used to seal PVC to cast iron hub. Product fit tight just as Fernco tech rep said it would. Since this is a toilet connection I wanted that too. Even though I used detergent to smooth the install I had the best success fitting the gasket into the hub approx. 1" deep, inserted the 4" PVC as far as it would go, then took a wood block and pounded around evenly. Result was a very tight joint. I will see over time how well I did.
Eric
Long Island, NY
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy