Apply to be a TradeMaster!
Main product image of 4" x 4" Compression Donut
Magnifying glass
Hover image to zoom

4" x 4" Compression Donut

Brand:
Fernco
SKU:
44UX-405
Rating:
(4)
Q&A:
(0)
4" x 4" Compression Donut
Magnifying glass
Hover image to zoom
$11.57 each
BOX UP & SAVE 5%
$219.40 box of 20
$10.97 each
In Stock
In Stock
Get 10 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4" x 4"

Description

–

Note: The "-UX" Model is made for heavy duty cast iron pipe connections.


Fernco Donuts are flexible PVC donut-shaped rings for the compression sealing of sewer pipe joints and DWV connections such as sockets, hubs, bells and spigots. They offer all of the properties necessary to create a strong, lasting joint.


Features:

  • Sewer pipe companies do not manufacture their pipe to common dimensional standards. Instead, pipe is produced to the designs and dimensions best suited for each particular sewer system. Because of this, variations in dimensions of pipe bells, hubs and bores are simply too great to permit making a single universal connector.
  • Fernco Donuts are available in hundreds of sizes and configurations for use with most brands and types of piping material.
  • Made of elastomeric PVC, is corrosion proof and is unaffected by acid or alkali.

Specs

–
Product Type:

Donut

Size:

4" x 4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

4" x 4" Donut
SKU: A426-405
Fernco
4" x 4" Donut
SKU: 412-405
Fernco

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Hard to find, perfect fit

I couldn't find the UX / heavy duty option anywhere else. It worked perfectly.
CJM
Minneapolis
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

the right psrt to fit in a cement sewer line

Part fit perfectly!
MA.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this item again

Customer service was very helpful in getting correct item. Items were shipped fast. I used this item for inlet and outlet of an offgrid septic with a 4" waste pipe. Item's sealed perfectly. Very pleased with this company. Will do business with this company again.
1 crafty gal
Missouri
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality name brand part

This is a special order part locally. I was happy to find everything I needed in one place. Fast shipping, quality parts, a great buying experience.
Jeremiah
rural, Nebraska
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy