Apply to be a TradeMaster!
Main product image of 3" x 132" Pow-R Pipe Wrap
Magnifying glass
Hover image to zoom

3" x 132" Pow-R Pipe Wrap

Brand:
Fernco
SKU:
FPW3132CS
Rating:
(3)
Q&A:
(0)
3" x 132" Pow-R Pipe Wrap
Magnifying glass
Hover image to zoom
$30.11 each
Out of Stock
Out of Stock
Get it Tue, Jul 21 - Tue, Jul 28
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3" x 132"

Description

Pow-R Wrap is a strong, permanent and economical repair. Works on virtually every kind of pipe and hose. It's an easy alternative to traditional methods such as cementing, soldering, welding, sleeving and replacement. Works on wet, dry, clean, dirty or corroded pipes. Even works under water...salt or fresh.

Pow-R Wrap is a complete, self contained kit that includes a resin impregnated fiberglass tape in foil bag, Pow-R Stick epoxy putty to enhance repairs, 1 pair of protective gloves and complete installation instructions. Three convenient sizes to choose from..

Features:
  • to repair from 1-1/4" to 3" diameter pipe
  • Water activated fiberglass wrap
  • Safe for drinking water system repairs
  • Repairs any material, pipe or hose
  • Cures in 30 minutes
  • Conforms to a standard water main pressure test
  • Withstands temps up to 425º F
  • Ideal for emergencies and frozen pipe breaks
  • Available for up to 1", 3" and 6" pipes
  • Impervious to water, oils, chemicals, solvents and acids

Specifications:
  • Cures in 30-90 Minutes
  • Conforms to a standard water main pressure test
  • EPA Approved
  • No Tools Needed

Specs

Application:

Plumbing

Size:

3" x 132"

Contact

+
Help Face

Happy Independence Day!

Our Customer Support will be closed today in honor of Independence Day. We will be back on Sunday to answer your questions.
Call or text 888-757-4774
Special Hours
Closed Now
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

2" x 48" Pow-R Pipe Wrap
SKU: FPW248CS
Fernco

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Yes

Used on a drain pipe. Worked great. Had question about the product and got some great info.
Tom
Sylva, NC
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I have used this product in the past and did again

I previously used the pipe wrap to fix a leak in a hot tub that I couldn't easily get to to repair directly. It worked great on that leak. I used it this time to reinforce a repair to 2 inch PVC pipe, on my in-ground pool, that was going to be buried under dirt again and wanted to ensure the leak would never come back. A bit messy to use and that's why they give you gloves in the kit. Extra gloves would help though.
Pool fixer
Southeast Penna
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

works good, but....

Wanted to use it for a repair to a drain pipe, but the epoxy supplied was not enough. Plenty of wrap though. Either have extra epoxy on hand, or get the next size up. Ended up using it on a smaller repair and it worked just fine.
Homeowner
Maryland
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy