Apply to be a TradeMaster!
Main product image of Storm Drain Plus Grey (Grate Only)
Magnifying glass
Hover image to zoom

Storm Drain Plus Grey (Grate Only)

Brand:
Fernco
SKU:
FSDP-GG
Rating:
(1)
Q&A:
(1)
Storm Drain Plus Grey (Grate Only)
Magnifying glass
Hover image to zoom
$59.52 each
In Stock
In Stock
Get 10 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4-1/2"
Product Highlight: Length (Inches)
39" Length
Product Highlight: Color
Gray
Product Highlight: Material
Polypropylene Copolymer
Product Highlight: Standards Met
ADA Standards Met

Description

–
The durability & high performance of the newly designed Channel Drain by Fernco is StormDrain Plus which ensures a long lasting, permanent solution for the removal of standing surface water. The easy installation is ideal for driveways, pools, patios, walkways, sports courts and more.

Features:
  • All products are "UV" inhibited - Grates are ADA and heel guard compliant
  • Grates have non-slip textured surface - 3 bottom outlets in every channel
  • No clips or screws required to assemble - CLASS B: Loads of 61-175 psi.
  • The Storm Drain Plus Quad, End Cap and End Outlet just slide into the female end of the Channels.
  • Each have tabs to fit into the male end of the Channels or the cut to length end of the Channels.

Applications:
  • Driveways - Position between the garage and the driveway.
  • Patios - Drain water where it may be water pooling.
  • Swimming pools - Divert pool water away from grass.
  • Sports Courts - Where standing water could be hazardous.
  • Gardens - Where natural run off can be safely diverted.
  • Walkways - Drains pooling water safely and conveniently.

Specs

–
Product Type:

Grate

Drain

Size:

4-1/2"

Length (Inches):

39"

Color:

Gray

Material:

Polypropylene Copolymer

Standards Met:

ADA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Just what I needed

I had to replace an old galvanized drain cover with a new heavy plastic one. SupplyHouse had exactly the size I needed!
Shirley
San Francisco., CA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What are the dimensions of each piece, length, width, height/thickness?

Asked by Bill 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Length: 39.06" Width: 4.44" Thickness: 0.78"

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy