Apply to be a TradeMaster!
Main product image of 2" 90° Quik Flexible Elbow
Magnifying glass
Hover image to zoom
2" 90° Quik Flexible Elbow
Magnifying glass
Hover image to zoom
$16.41 each
BOX UP & SAVE 5%
$313.40 box of 20
$15.67 each
In Stock
In Stock
Get 18 Tomorrow, Sep 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
2"
Product Highlight: Angle
90°

Description

Qwik Elbows let you make 90º connections of all common household drain, waste and vent pipes quickly and easily without using special tools or fittings. Because they're exceptionally flexible and extra long, they're the ideal replacement for fittings cut out at the joint during alteration or repair. Reducing sizes are made with separately supplied Qwik Bushings.
  • Extra length makes up for cut out fitting
  • Flexibility makes for easy installation in limited spaces
  • Reducing sizes can be made with insert Qwik Bushing
  • 300 series stainless steel clamps
  • For use with Clay, Plastic, Steel, Copper or Lead pipe
  • Leak-proof, root-proof and are resistant to chemicals, ultraviolet rays, fungus growth, and normal sewer gases
  • Conforms to ASTM D5926
  • Maximum test pressure: 4.3 PSI (29.6KPA)
  • Maximum operating temperature: 140ºF non-consistent
  • For Pipe Size: 2"

Specs

Size:

2"

Angle:

90°

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Size
Angle
CURRENT ITEM
Product Image of 2" 90° Quik Flexible Elbow
2" 90° Quik Flexible Elbow
SKU: QL-200
(1)
2"
90°
2"
90°

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Works great

With this I was able to connect to my iron vent pipe, stay elevated above the the sewer line, and keep the entire run properly sloped and contained within my basement joists. Without this piece I would've had to drop everything below the joists in a basement only 7-1/2' tall.
Jeremy
St. Louis
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy