Shop Resideo Sale
Main product image of 4" Tee Tap Saddle
Magnifying glass
Hover image to zoom

4" Tee Tap Saddle

Brand:
Fernco
SKU:
TST-4
Rating:
(5)
Q&A:
(0)
4" Tee Tap Saddle
Magnifying glass
Hover image to zoom
$70.86 each
In Stock
In Stock
Get 16 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Torque
60 lb-in Torque

Description

–
4” Tee Tap Saddle

One Fernco Saddle will fit and 6” and larger sewer mains. Available for all 4” or 6” plastic or cast iron drain pipe inlets in tee or wye configurations.



Features
  • Manufactured from a specially formulated high durometer PVC
  • Rigid, yet flexible enough for sewer mains:
    • 4” saddles fits 6” pipe and larger
    • 6” saddles fit 8” pipe and larger
  • Includes special “slip-lock” clamps of 300 series stainless steel that cause fast and simple installations on any type of pipe.
  • Larger apron with locating ring fits 5" or 7" standard shell cutters
  • Large band grooves
Specifications
  • Root-proof and leak-proof
  • Resistant to chemicals, ultraviolet rays, fungus growth, and normal sewer gases
  • Conforms to ASTM D5926
  • Maximum operating temperature: 140º F non-consistent

Specs

–
Size:

4"

Torque:

60 lb-in

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

4" PVC DWV 90° Elbow
SKU: P300-040

Product Reviews

4.4 out of 5 reviews
100% would recommend this product
4.4
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
0%
3 star
0%
2 star
20%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-5 of 5 reviews

Perfect problem sovler

Use this to add a clean out to a terracotta pipe.
Charlie
Martinsville, NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Buy it yes

Just a problem with getting clamps with order but they always make right
Tr
Cozad ne
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is my second time buying this time no bands

Great product just need all parts to come with my order use less to me if missing bands
Tr
Cozad ne
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Extremely Great Quality Product

I went to a plumbing supply warehouse and they told me what brand product was needed. I ordered it and it arrived in a couple days. Very nice THICK HIGH QUALITY PRODUCT!!
Curtis
Dyersburg Tennessee
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

wonderful product

With this product, I easily managed to connect two pipes, it saved me a lot of time and money.
Mick
Portland OR
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy