Apply to be a TradeMaster!
Main product image of 32" Draft Regulator for Oil, Gas, Wood, and Coal
Magnifying glass
Hover image to zoom
32" Draft Regulator for Oil, Gas, Wood, and Coal
Magnifying glass
Hover image to zoom
$2,466.01 each
Backorder
Backorder
Get it Tue, Dec 22 - Wed, Jan 27

Lift Gate

–
This product weighs 120 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
32"

Description

–
Solid, Oil or Gas Commercial/Industrial This is a series of compact, rugged, heavy-duty controls for use on large residential, commercial, and industrial applications. The Field Type M+MG2 Draft Control provides precise draft regulations for solid fuels, oil, gas, or oil/gas appliances requiring only the simplest, on-the-job adjustments depending on which fuel is to be utilized. In a gas installation, the double-acting Type M+MG2 is specified instead of a draft hood to give the appliance the assistance of the chimney. In a duel fuel oil/gas or a gas-fired only application, use the M+MG2 as a double-acting draft control with the optional Field Thermal Switch accessory. Use the M+MG2 as a single-acting draft control for oil or solid fuel applications. For any installation with 10" or larger diameter vent pipe, specify our standard M+MG2 Draft Control, the unit that can be adapted to any fuel. The moving part (gate) rests on a long, thin, stainless steel knife edge which, in turn, is supported by self-aligning and self-cleaning bearings. When the heavy gauge gate moves, only the knife edge rests on the bearing for minimum friction and maximum sensitivity to draft changes.

Features
  • Control Size: 32
  • Nominal Capacity per sq. inch: 804
  • Diameter: 31-34
  • Circumference: 97-1/2 to 107

Specs

–
Size:

32"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.9 out of 10 reviews
100% would recommend this product
4.9
out of 10 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
90%
4 star
10%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 10 reviews

I would purchase again.

Easy installation.
Oscar
MT
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I always have a great experience with SupplyHouse

Easy, quick, reliable.
Leon
27405
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It's the industry standard for barometric draft control.

Field controls M+MG are the industry standard for barometric draft control for commercial boilers. SupplyHouse.com always has all the popular sizes in stock.
ChristopherF
Philadelphia
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

2nd one I bought...works great

2nd one I bought for a new boiler change out... works just as good as the first one, shipped fast and was priced well.
C.B.
North Carolina
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Delivered as promised

Supply House delivers as promised
Rick
Missouri
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

NO MATTER WHERE IT COMES FROM. GREAT PART!!

SUPPLY HOUSE HAS THE BEST PRICE , AVAILABILITY AND DELIVERY!!
DR. JOHNNY FIX-IT
ST. PAUL, MN
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would and did buy this again.

Exactly what I needed at a reasonable price. Ordered a second one a few days later.
HVAC dude.
Columbus Ohio
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will purchase again.

Exactly what I needed at a reasonable price
HVAC dude
Columbus Ohio
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

10" Draft Regulator for Oil, Gas, Wood, and Coal

Unable to locate product locally and at a reasonable price i was able to order and receive with no hassle and at a significantly reduced cost which increased the profitability of the project.
Metal Man 13
Albuquerque, NM
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hard to find item, Easily Found

This is a pretty specific product and not main stream at all. For those who need one or two like me, SupplyHouse was the only company I found that could deliver them in less than six weeks. The product speaks for itself. If you find yourself needing one, it's the greatest regulator out there. SupplyHouse made it happen & I give them thanks.
Katrina
Los Angeles, CA
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy