Apply to be a TradeMaster!
Main product image of UV-16/120 16" UV-Aire In Duct Air Purifier (120V)
Magnifying glass
Hover image to zoom

UV-16/120 16" UV-Aire In Duct Air Purifier (120V)

SKU:
46510800
Rating:
(13)
Q&A:
(0)
UV-16/120 16" UV-Aire In Duct Air Purifier (120V)
Magnifying glass
Hover image to zoom
$246.32 each
In Stock
In Stock
Get 6 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
16"
Product Highlight: Voltage
120v

Description

–
Field Controls 46510800 UV-16/120 16" UV-Aire In-Duct Air Purifier (120V)
A Field Controls in-duct UV air purifier designed to install in the main supply or return duct of a forced-air heating/air conditioning system to reduce airborne microorganisms as air passes through the UV treatment zone.

Key Features
  • Designed to emit UVC band light to reduce airborne viruses and microorganisms as air moves through the HVAC system
  • Installs in the main supply or return duct and is intended to operate continuously (24/7)
  • 16" high-efficiency UVC lamp; designed for easy lamp replacement
  • Plugs into a standard 120V outlet
  • UV placement can also help keep A-coils cleaner, supporting system efficiency and reduced maintenance
  • Minimum duct width 16" and system sizing 1.5 to 5.0 tons (UV-16/120)
  • Replacement/service items shown for this model include a 16" replacement lamp and a ballast assembly for UV-16 (120V)

Compatibility & Applications
  • Intended for closed duct systems in forced-air HVAC where the duct can accommodate the 16" UV-16/120 and meets the minimum duct width requirement.
  • Must only be used where the manufacturer specifies this exact model/part number: UV-16/120 (46510800).

Installation & Operation Notes
  • Key safety/placement notes:
  • Never expose eyes or skin to UVC light; do not operate the unit outside the duct/plenum.
  • Designed for a closed duct system; do not mount near supply/return openings.
  • Seal duct openings in direct line of sight of UV light with approved sealing methods.
  • UV light can degrade plastics not rated for UV exposure (such as wire insulation, flex duct, drain pans, humidifiers); maintain separation and/or shielding.
  • Indoor installation only; do not mount outdoors
  • Handle the lamp carefully (lamp contains mercury), and avoid touching the glass portion (clean with alcohol if touched).

Maintenance & Troubleshooting
  • Routine maintenance centers on lamp replacement as required; a dedicated replacement lamp is available for the UV-16 line.
  • Occasional early lamp failure can occur; replacement of the lamp (and, if needed, ballast) is the typical corrective action.

Certifications & Compliance
  • A cULus listing mark is shown on the installation manual cover page for the UV-16/120 system.

Specs

–
Size:

16"

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.92 out of 13 reviews
100% would recommend this product
4.92
out of 13 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
92%
4 star
8%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 13 reviews

I think so

I like the product except I had to replace it with an older one I purchased from you because toe older one burned out. That was surprise to me. I have two furnaces in my house and the other one is fine. What I didn't like about the new one is that I Had to wire it. The other one I just had to plug in. I would still recommend it.
Steve
Orchard Lake, MI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I wiil buy this again

This a great product and easy installation
Budd
Danville,IL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great!

Easy to install and works great!
Mel Quad
Memphis, TN
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very Pleased with Experience

The UV air purifier was delivered in a timely fashion and installation was quick and easy above (downstream) the evaporator a-coils of my HVAC unit.
Jay
Glen Rock, PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No complaints

I was happy this was in stock, at a good price and quick shipping. I replaced a broken unit that quit after 7+ years.
youstolemynick
Danville, IL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great company

Product was shipped promptly, arrived intact and in great shape, and works exactly as it is supposed to.
Scott
New York
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product. Super service.

Easy to navigate the web site. Found what I was looking for immediately, placed the order (late afternoon), got a confirmation e-mail almost immediately, then a shipping notification 90 minutes later, and the product was on my doorstep the next day. And installation was a snap. It just doesn't get better than this.
John I
Eastern Long Island, NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Product

I have been using this product for several years at my house. Recently installed them at my Restaurant during COVID. We like it
Joe
Krebs, OK
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

very easy install

Good price for a whole house UV-C add on. Works well and much easier install than some of the older UV-Aire UV-C tube assemblies. Get a 1.5" hole saw and a half inch twist drill to install this.
Mike
Oakland, MD
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy install

The product is good but SupplyHpuse costumer Service was Awesome!!!! The bulb that came with my UV light was bad burnt out in one day, SupplyHouse costumer Service was great & se t me a replacement bulb right away!!!
Dave
Buffalo NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy