Apply to be a TradeMaster!
Main product image of Replacement Lamp (16") for UV-Aire Products
Magnifying glass
Hover image to zoom

Replacement Lamp (16") for UV-Aire Products

SKU:
46511200
Rating:
(62)
Q&A:
(1)
Replacement Lamp (16") for UV-Aire Products
Magnifying glass
Hover image to zoom
$88.10 each
In Stock
In Stock
Get 80 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
16"

Description

–
Replacement Lamp (16") for UV-Aire Products that require 16" lamps

16" UVC replacement lamp for models UV-16/120, UV-16/24, DUO-16/120, and DUO-16/24

Specs

–
Size:

16"

Product Type:

Replacement Lamp

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.74 out of 62 reviews
93% would recommend this product
4.74
out of 62 Reviews
93% would recommend this product
WRITE A REVIEW
5 star
92%
4 star
2%
3 star
0%
2 star
2%
1 star
5%
WRITE A REVIEW

Most Liked Positive Review

The lamp arrived intact.Packaged well. It works!

This was my first purchase from Supplyhouse.com. I am very pleased. I had doubts purchasing something so fragile but the lamp was packed very well and there was no damage. It arrived in a timely manner as well. This product is simple to re-install if the lamp device is already mounted. Make sure you switch off the power prior to replacing and wear gloves so you don't touch the lamp as the oil from your hands will shorten the life of the bulb. I intend to consider this company for future purchases of HVAC related product.
VS

Most Liked Negative Review

Great service from Supplyhouse, not so great product.

The first 5 (yes, FIVE) bulbs I brought all had very obviously broken filaments upon arrival. Each time I applied for a return, Supplyhouse took the bulbs back and sent new ones without a problem. Upon receiving bulbs nos. 6 & 7 (finally not broken!), I found that the FieldControls unit itself is not working, despite only being a year old. Maybe Supplyhouse will help with that too, since I bought it here, but bottom line is Supplyhouse's customer service is great, but this FieldControls product is not the best.
Showing 1-10 of 62 reviews

Fit perfectly

Expensive but it fits perfectly unlike other bulbs that have a longer connector.
Triple ZZZ
Saline, MI
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Does the job

Supply house is the best.
Gerr
Ny
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Bulb

Part came well packaged
Hap
Medford n j
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Reliable and durable

I have used these UV replacement lamps or our home furnace for years. They have been reliable and durable.
Emskor
Rochester, NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Definitely not

I received the product and did not work so I started a replacement process. The replacement did not come at the home address but rather I was asked to go pick it up at a UPS store, which for my circumstances wasn't possible. I requested a refund and today it has been 20 days and I still have not received the refund. The headache of going back and forth and the delay of refund is why I am giving it 1 star.
L. H.
Virginia
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Waiting for HVAC contractor to install

Will have here for May HVAC maintenance in May. Number they indicated to order. Great ordering service!
Smokey
Milwaukee, Wi
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great company/price and products

I have ordered from supply house several times. Great price, fast shipping and never any issues. Thank you for being a place I can trust!
Kris
South Lyon, MI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I definitely would buy this again

Fit right in, no problems.
Bob
Michigan
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No issues

Received lamps (2) in good condition, fit, and been lit for a month.
Gerald
Harrisburg, PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works well as described.

Excellent customer and technical service. I discovered that my UV-Aire ballast also failed and I was able to have that replaced under warranty after being directed to the manufacturer to diagnose the problem.
Nxter
York, PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I have a field controls uv system and i am trying to get a replacement bulb. The one i have one prong is longer yours are not.the number on the bulb is 6137-l40 this is for a unit model uv16r Can you help.

Asked by KARL 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

46511200 is the UV bulb replacement for the the model UV-16R.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy