Apply to be a TradeMaster!
Main product image of DI-2 Draft Inducer for 5-8" Pipe
Magnifying glass
Hover image to zoom

DI-2 Draft Inducer for 5-8" Pipe

SKU:
DI-2
Rating:
(11)
Q&A:
(2)
DI-2 Draft Inducer for 5-8" Pipe
Magnifying glass
Hover image to zoom
$407.30 each
In Stock
In Stock
Get 7 Tomorrow, Oct 30
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1550 RPM
Product Highlight: Amperage
1.1 Amps
Product Highlight: Wattage
78 Watts

Description

–
Field Draft Inducers solve the drafting problems caused by short chimneys, undersized vent pipes and negative building pressures. Draft Inducers are designed for easy installation in a wide variety of applications, including oil or gas-fired furnaces, water heaters, and boilers. For venting single or multiple appliances, use a control kit.

DI Paks are available for 24 volt and millivolt applications and include all controls necessary.

How Draft Inducers Work
    1. Thermostat calls for heat.
    2. Control Kit (A) energizes Draft Inducer (B).
    3. Draft Inducer forces air flow in chimney, creating negative pressure in burner chamber.
    4. Once negative pressure (draft) is established, the Control Kit allows the burner (C) to start.
    5. When the thermostat is satisfied, the Control Kit shuts down the burner and the Draft Inducer.

When To Use a Draft Inducer
  • Long horizontal vent runs
  • Undersized vent pipes
  • Short chimneys
  • Outside exposed chimney

Specs

–
Hertz:

60

RPM:

1550

Voltage:

115V

Amperage:

1.1

Wattage:

78

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.36 out of 11 reviews
100% would recommend this product
4.36
out of 11 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
55%
4 star
27%
3 star
18%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Good quality

I'm sure it's a great product. I may have installed it too close to my oil burning furnace as it only lasted about 8-10 heat cycles. It doesn't give a spec on how close/far away it should be from the appliance and the 450-500 degree exhaust temp may have been too much for it. I'm not a professional so I can't say anything negative about it. I would buy again perhaps in a different application
VS

Most Liked Negative Review

Ordered because it is a direct replacement part

Spot welds on the shroud were breaking apart as I unpacked it. Not too impressive. Supplyhouse was great though and was rather speedy with sending me a replacement.
Showing 1-10 of 11 reviews

Great service fast shipping.

I bought it to replace and bad motor, it was a direct replacement I got it overnight with feee shipping and it worked great.
Chuck
NY
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Correct part, just as advertised

Direct replacement for the inducer I had which was old and had broken.
Facility Director
Centennial, CO
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supply House.com was easy to work with.

The product was a little banged up when I got it. I had to fix a broken weld before I could install it. But, it works great venting my boiler.
John
Michigan
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Inducer motor

It was good
ES
Nj
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality

I'm sure it's a great product. I may have installed it too close to my oil burning furnace as it only lasted about 8-10 heat cycles. It doesn't give a spec on how close/far away it should be from the appliance and the 450-500 degree exhaust temp may have been too much for it. I'm not a professional so I can't say anything negative about it. I would buy again perhaps in a different application
Kev
Illinois
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good but...

First would not turn. second one the blades were out of wack and hitting the sides. Made some adjustments and now all is working. It doese the job just watch theb quaility.
New York Plumber
Scarsdale, New York
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

works as intended

Easy install and worked as intended.
Andrew
NY
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Ordered because it is a direct replacement part

Spot welds on the shroud were breaking apart as I unpacked it. Not too impressive. Supplyhouse was great though and was rather speedy with sending me a replacement.
Steve
Berlin VT
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

Great product for the price
WCW
Salem Oregon
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Accurate and clear description.

I purchased this fan to replace an existing one that is malfunctioning. These fans are dependable under harsh conditions.
Maintenance guy
Minnesota
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: can this product be used with wood burning stoves w/ a 4in flue pipe

Asked by richard 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This draft inducer can only be used on fuel oil, natural gas, or propane burning appliances.

Was this review helpful to you?

Q: please describe the type of maintenance required for this device,if any, and what does the manufacturer's warranty/guarantee

Asked by phil 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The manufacturer recommends the following maintenance: Under normal usage the draft inducer motor should not need oiling more than twice a year. For more details concerning the maintenance guidelines, please see page 6 of this Product Data Manual: http://s3.pexsupply.com/manuals/1261143419525/20636_PROD_FILE.pdf The product has an 18 month manufacturer's warranty.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy