Apply to be a TradeMaster!
Main product image of 180° Safety Switch w/ Manual Reset (120/240V)
Magnifying glass
Hover image to zoom

180° Safety Switch w/ Manual Reset (120/240V)

SKU:
FTS-6
Rating:
(2)
Q&A:
(0)
180° Safety Switch w/ Manual Reset (120/240V)
Magnifying glass
Hover image to zoom
$126.55 each
In Stock
In Stock
Get 34 Mon, Nov 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
12 Amps
Product Highlight: Voltage
120v, 240v
Product Highlight: Position
Normally Closed

Description

–
Thermal safety switches efficiently detect flue gas spillage due to a blocked flue, continuous down drafting or inadequate draft condition. With the safety switch wired in series with the burner circuit, the switch will de-energize the system's burner or burner control once it senses the spillage of hot flue gases. Available for gas-fired and oil-fired applications.

Application: Designed for use on large gas furnaces and boilers. Can be mounted on Draft Hood or double-acting Barometric Draft Control (both brackets included). Manual reset. For use on 24/120/240 Volt equipment over 400,000 BTU/hr.

How It Works: The Thermal Safety Switch detects the increased heat generated by the flue gas spillage and deactivates the furnace or boiler. It will not allow the burner to restart until the switch has been manually reset.

Specs

–
Contact Material:

Silver

Amperage:

12

Voltage:

120v

240v

Switch:

SPST

Position:

Normally Closed

Switch Closes:

Manual Reset

Switch Opens:

180 Degrees F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

FS251, General purpose flow switch w/ NEMA 1 enclosure
SKU: 120611
McDonnell & Miller

Product Reviews

3 out of 2 reviews
3
out of 2 Reviews
0% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy thisagain

I needed a safety device and this was the best one for the job and very well made
D
N J
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Spill switch

Order several and 2 of then came open with parts missing.
Louise service manager
Howard beach ny
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy