Apply to be a TradeMaster!
Main product image of 4" Inlet Oil Venter (120 VAC)
Magnifying glass
Hover image to zoom
4" Inlet Oil Venter (120 VAC)
Magnifying glass
Hover image to zoom
PVO-300 has been discontinued
Discontinued October 15, 2024
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: BTU Input
150000, 100000, 75000 BTUs

Description

–
Includes: Pressure switch and post purge controls

Features
  • Used with a single 120VAC controlled oil fired furnace, boiler, or water heater. The PVO may be used to common vent multiple appliances with the addition of a control kit.
  • The indoor mounted PVG and PVO Power Venters provide an economical power venting system for gas and oil appliances. All controls are built into these units. A Vent Hood is required to terminate the vent system. We also manufacture the PVU (Universal) Power Venter for use with Oil or Gas appliances up to 300,000 BTUs. It comes standard with a CK-63 Control Kit.

    How the PVG Works
    • 1. Thermostat or aquastat calls for heat and starts the Power Venter.
    • 2. The Pressure Switch senses sufficient air flow and allows burner(s) to start.
    • 3. The Power Venter draws combustion air through the system and forces gases outside through an external Vent Hood.
    • 4. Draft Hood or Barometric Draft Control between the appliance(s) and the Power Venter maintains consistent air flow.
    • 5. After the thermostat is satisfied, the burner shuts down and the Post Purge Control clears the venting system of combustion gases.
    • 6. The Power Venter shuts down.

Specs

–
BTU Input:

150000

100000

75000

Size:

4"

Product Type:

Oil Venter

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3.5 out of 2 reviews
50% would recommend this product
3.5
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
50%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Noisy, clunky, expensive

Hey, it sounds like an old transformer humming away in the basement but it vents the boiler. These last about 3-5 years, cost way more than they're worth, and make a ton of noise. If your system can be vented another way, I recommend exploring that way.
Jim
New England
5 years ago
Was this review helpful to you?

evidence that the best of online suppliers handles the best

i needed a side vent for an oil burning application and this unit was the complete heart of this project. While others needed extra controls to handle oil, all I needed to add was the through the wall hood. I like to buy local but Supply House is so quick with shipping (usually next day) and their responsiveness to questions and any issues, it feels like they are closer than any comparable suppliers. They are the reason I can survive in this business climate.
Denny the problem solver
Cohoes, NY
5 years ago
Was this review helpful to you?