| Capacity: | 22 Gallons/day |
|---|---|
| Features: | Automatic Flush System LED Light Computer Watchdog Circuit |
| Voltage: | 220 VAC |
| Plenum Opening: | 6" x 6" |
| Amperage: | 8 |
| Application: | Air Quality |
| Type: | Steam |
| Kilowatts (KW): | 2 |
| Coverage (Sq Ft.): | 2400 |
| Warranty: | 2 Year Limited |
| Product Type: | Humidifier |