Apply to be a TradeMaster!
Main product image of UV-16/24, UV-Aire Purification System
Magnifying glass
Hover image to zoom

UV-16/24, UV-Aire Purification System

SKU:
UV-16/24
Rating:
(9)
Q&A:
(0)
UV-16/24, UV-Aire Purification System
Magnifying glass
Hover image to zoom
UV-16/24 has been discontinued
Discontinued May 3, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
UVX-16/120 UV-Aire In-Duct UV Air Purifier w/ Safety Disconnect (120V)
SKU:602616121
(0)
Order by today, receive 13 by Friday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Amperage
1.3 Amps
Product Highlight: Voltage
24V
Product Highlight: Wattage
30 Watts
Product Highlight: Warranty
10 Year Warranty

Description

–
Field Controls offers a complete line of UV-Aire products for any home or business, with a variety of duct-mounted models designed for forced-air heating and cooling systems. UV-Aire germicidal lamps continuously attack airborne mold, bacteria, and viruses as they circulate through your duct work. As part of the Healthy Home System, the in-duct UV-Aire works with the Healthy Home System Control to ensure PURE air in the home all year round...even when not heating or cooling. The UV-16 Remote models fit in tight spaces due to their compact design and include a built-in safety switch to enable the light only inside the duct.
  • 24 volt with plug-in transformer
  • Compact design
  • Built-In safety switch
  • E-Z lamp replacement
Part Number: 46510801

Specs

–
Product Type:

UV Air Purifier

Coverage (Sq Ft.):

1500

Application:

Air Quality

Amperage:

1.3

Voltage:

24V

Wattage:

30

Minimum Duct Width:

16"

Warranty:

10 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

You May Also Need

Product Reviews

4.89 out of 9 reviews
100% would recommend this product
4.89
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
89%
4 star
11%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-9 of 9 reviews

I would buy this product again.

Product performs great in filtering the house's ductwork, and was priced reasonably. I will certainly consider buying from SuppyHouse in the future.
AL
Columbus Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Tech support extraordinary

When our current system wouldn't light up, tech support walked with me through troubleshooting to finally conclude that the replacement bulb was fine but the old base was toast. The new system was received very quickly and we were back on line. Heroes!!
DIY gal
Front Royal Virginia
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect replacement

Supplehouse had confirmed which replacement bulb i needed for this purifier, turns out the unit was no good. Replaced the unit, works as expected and now i have an extra bulb for next years replacement. And was a quick ship too! Thanks!
Farmer Ted
New Jersey
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

absolutely

products kill germ aid in quality of life in my home
kingfish
west nyack n y
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Used for 2 years now

We bought this product in 2019 and had an issue where the unit failed in 2020. SupplyHouse was quick to replace the unit. We installed it and it works just as great as the first one! Their help was quick and efficient.
MelQuad
Tennessee
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product, would purchase again

This was able to fit into a tight space where other units would not. Only problem was ballast interlock switch resulted in it not turning on after initially installed. Interlock mechanism on base was fully extended. Tried removing and reinserting still did not turn on. Checked bulb continuity and 24 VAC power with multi-meter and found OK. Manually depressed micro-switch in ballast (using plastic probe) with bulb removed, power then checked OK at socket. Powered down and reinstalled, unit and interlock then functioned properly.
Dan
Raritan, NJ
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked perfectly

The product was as advertised. Everything worked perfectly. and it was easy to install.
Eye on the Ball
Rockville, MD
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again.

Great service from the Supply House. Product works very well.
Mike
Alexandria
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Second time to purchase

Super to install, works as it should, have had this in home since home was built. We think it really works
Roy
GA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?