Apply to be a TradeMaster!
Main product image of ACMK3, Carbon Monoxide Detector Accessory & Pump
Magnifying glass
Hover image to zoom

ACMK3, Carbon Monoxide Detector Accessory & Pump

SKU:
ACMK3
Rating:
(0)
Q&A:
(0)
ACMK3, Carbon Monoxide Detector Accessory & Pump
Magnifying glass
Hover image to zoom
ACMK3 has been discontinued
Discontinued March 6, 2014
This product was discontinued by the manufacturer.

Description

–
NOTE: This product includes the ACM3 carbon monoxide detector accessory as well as a pump to extract a test sample from hard to reach places (pump is model ACMP3).

Fieldpiece ACM3 Carbon Monoxide Detector Accessory Carbon monoxide accessory head with fast electrochemical sensor for walk-around screening and ppm tracking on modular meters and compatible DMMs.

What's in the Box
  • ACM3 CO detector accessory head
  • Calibration screwdriver
  • 9V alkaline battery (installed)
  • Operator's manual

Key Benefits & Features
  • Electrochemical CO sensor with rapid response for source hunting
  • Real-time ppm display for walk-around testing
  • Zero calibration adjustment for ambient zeroing
  • Auto power-off with battery percentage check
  • Works with Fieldpiece expandable instruments and DMMs with mVDC ranges
  • Hand pump for targeted flue sampling included

Performance Specs & Compatibility
  • Measurement range: 0 to 1000 ppm CO; up to 2000 ppm for short exposure per manual
  • Accuracy at 73°F +/-9°F, <75% RH: 0 to 15 ppm +/-5% rdg +/-1 ppm; 16 to 35 ppm +/-5% rdg +/-2 ppm; 36 to 1000 ppm +/-5% rdg +/-5 ppm
  • CO air sample temperature: 32 to 105°F
  • Operating environment: 32 to 122°F
  • Sensor type: electrochemical
  • Power: 9V alkaline battery

Why the ACM3 Stands Out
  • Rapid CO detection for safety checks and leak tracing
  • Ambient zeroing improves low level measurement confidence
  • Modular format integrates with common HVAC test setups

Related Products

Specs

–
Application:

Accessory

Range:

0 to 1000PPM (2000PPM with 5 minute max exposure time)

Type:

Carbon Monoxide Detector Accessory

Initial accuracy at 73°F±9°F, <75%RH:

0-15ppm ±5% reading ±1 ppm after zeroing, 16-35ppm ±5% reading ±2 ppm after zeroing, 36-1000ppm ±5% reading ±5ppm after zeroing

Display:

Updates real-time

CO Air Sample Temperature Range:

32 to 105°F

Operating Environment:

32 to 122ºF (0 to 50°C)

Sensor Type:

Electrochemical (specific to CO)

Sensor Calibration:

Factory calibrated on 205ppm

Long Term Drift:

<5% / year (depending on use)

Auto-Off:

15 minutes

Battery Type:

9V

Battery Life:

150 Hours

Features:

Includes pump

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm