Apply to be a TradeMaster!
Main product image of ANC2, Small Single Pocket Case
Magnifying glass
Hover image to zoom
ANC2, Small Single Pocket Case
Magnifying glass
Hover image to zoom
ANC2 has been discontinued
Discontinued March 23, 2015
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Material
Padded Nylon
Product Highlight: Height (Inches)
8" Height
Product Highlight: Width (Inches)
3-1/2" Width
Product Highlight: Depth (Inches)
1" Depth

Description

–
Fieldpiece ANC2 Small Single Pocket Case
Compact padded case for a small meter or accessory head. Single zip pocket for simple protection.

What's in the Box
  • ANC2 small single pocket case

Key Benefits & Features
  • Padded nylon construction with soft lining.
  • Single pocket design for a compact instrument.
  • Double zipper for easy access.

Performance Specs & Compatibility
  • Fits small Fieldpiece meters and accessory heads.
  • Slim profile for tool bags or belt carry.

Why the ANC2 Stands Out
  • Lightweight protection for one instrument.
  • Simple storage that reduces wear during transport.

Related Products

Specs

–
Product Type:

Single Pocket Pouch

Application:

Instrument Case

Pockets:

1

Material:

Padded Nylon

Height (Inches):

8"

Width (Inches):

3-1/2"

Depth (Inches):

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm