Shop Resideo Sale
Main product image of ANC1, Deluxe Meter Case
Magnifying glass
Hover image to zoom

ANC1, Deluxe Meter Case

SKU:
ANC1
Rating:
(8)
Q&A:
(0)
ANC1, Deluxe Meter Case
Magnifying glass
Hover image to zoom
$26.35 each
In Stock
In Stock
Get 24 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Padded Nylon
Product Highlight: Height (Inches)
10" Height
Product Highlight: Depth (Inches)
1-1/2" Depth

Description

–
Fieldpiece ANC1 Deluxe Meter Case
Padded nylon meter case with four pockets and double zipper for organizing a meter, leads, and small accessories.

What's in the Box
  • ANC1 deluxe meter case

Key Benefits & Features
  • Padded construction for impact protection
  • Four pocket layout for meter, leads, and accessories
  • Double zipper for wide opening

Performance Specs & Compatibility
  • Fits most Fieldpiece stick meters and accessory heads
  • Size suitable for one meter plus small accessories

Why the ANC1 Stands Out
  • Durable everyday carry case for meter kits
  • Organized storage that speeds setup and teardown

Related Products

Specs

–
Product Type:

Multi-Pocket Pouch

Application:

Instrument Case

Pockets:

4

Material:

Padded Nylon

Height (Inches):

10"

Width:

6-1/2"

Depth (Inches):

1-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

SDMN5, Dual-Port Manometer
SKU: SDMN5
Fieldpiece

Product Reviews

5 out of 8 reviews
100% would recommend this product
5
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

good storage case

I bought this storage case for the Fieldpiece digital manometer . Case has plenty of room for the meter , tubing and fittings .
Pete
Long Island
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Case

Works great for my ST4 Temp meter. I can fit temp clamps in with it as well
Paul1911
St. Louis MO
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great pouch for all my Fieldpiece products

I bought this pouch for my Fieldpiece manometer and it works great you get to put all the little fittings and hoses in different pockets. thank you guys
Freddydomingo13
Hemet ca
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Durable & protects

Arrived on time. Great for protecting meters from damage.
Detroit Patriot
Detroit
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice Case

Plenty of room for my manometer and attachments.
Gary
Georgia
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Completely accurate description

Product description was extremely accurate and delivery was timely
Hvac teacher
Baton rouge Louisiana
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed , protect your investments.

Ive brought several cases like this one to protect all of my electronic tools/instruments .
D.P
New York
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would bu this product again

great for meter storage
skiman
pa
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy