Pros, Join Our TradeMaster Program!
Description
The Large Deluxe Meter Case, model ANC8, is a technician favorite because it handles a lot of gear for an affordable price. It has four pockets in all, including a deep center pocket that holds a combination of 2 full-size meters and 4 accessory head instruments. Features include rugged nylon construction, padding, durable pockets inside and out, a rugged double zipper and a shoulder strap. The ANC8 is a must have upgrade for any technician that has multiple Fieldpiece meters and accessory heads.
Read more
Specs
Application:
Instrument Case
Product Type:
Multi-Pocket Pouch
Pockets:
4
Material:
Padded Nylon
Height (Inches):
14
Width (Inches):
7"
Depth (Inches):
3"
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

1 Video

    1 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.