Apply to be a TradeMaster!
Main product image of SRS2 Scale Case
Magnifying glass
Hover image to zoom
SRS2 Scale Case
Magnifying glass
Hover image to zoom
$29.75 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Padded Nylon
Product Highlight: Height (Inches)
12" Height
Product Highlight: Width (Inches)
11-1/2" Width
Product Highlight: Depth (Inches)
3-1/2" Depth

Description

–
Fieldpiece ANC9 SRS2 Scale Case
Padded nylon case for carrying and protecting Fieldpiece SRS2 wireless refrigerant scales and accessories.

What's in the Box
  • ANC9 SRS2 scale case
  • Shoulder strap

Key Benefits & Features
  • Padded case protects scale platform and electronics
  • Multiple pockets organize remote and small accessories
  • Zippered clamshell opening for quick access

Performance Specs & Compatibility
  • Designed to fit Fieldpiece SRS2 wireless refrigerant scale
  • Interior room for handheld remote and small tools

Why the ANC9 Stands Out
  • Purpose built scale protection for transport and storage
  • Keeps scale and accessories together between jobs

Related Products

Specs

–
Application:

Instrument Case

Product Type:

Multi-Pocket Pouch

Pockets:

3

Material:

Padded Nylon

Height (Inches):

12"

Width (Inches):

11-1/2"

Depth (Inches):

3-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy