
| Jaw Range: | 3/8" to 1-3/8" pipe diameter (outside diameter) |
|---|---|
| Accuracy: | +/- 4ºF (2°C) ; ±1°F (0.5°C) after field calibration, 32 to 176ºF (0 to 80°C) |
| Temperature Range: | -50° to 257°F (-46° to 125°C) |
| Thermocouple Conductors: | K-type nickel chromium/nickel aluminum |
| Probe Insulation: | Calibration and atmosphere will affect maximum useful temperature in applications. The wire insulation and clamp material are designed to withstand a maximum continuous use at 257°F (125°C) |
| Typical Stabilization Time: | Less than 30 seconds |
| Plug Type: | K-type thermocouple male mini plug |
| Type: | Pipe Clamp Thermocouple |
Yes, the ATC1 can be used with any thermometer that takes a k-type thermocouple.
The ATC-1 is a K-type thermocouple. If there is a spot to plug in a K-type thermocouple, then you should be able to use it.
No, according to the manufacturer you would not be able to use the ATC1 with the LT16A.