Shop Resideo Sale
Main product image of TC24, Pipe-Clamp Thermocouple for Air Conditioning (3/8" to 1-3/8")
Magnifying glass
Hover image to zoom

TC24, Pipe-Clamp Thermocouple for Air Conditioning (3/8" to 1-3/8")

SKU:
TC24
Rating:
(5)
Q&A:
(0)
TC24, Pipe-Clamp Thermocouple for Air Conditioning (3/8" to 1-3/8")
Magnifying glass
Hover image to zoom
$84.15 each
In Stock
In Stock
Get 33 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Fieldpiece TC24 Pipe Clamp Thermocouple for Air Conditioning (3/8" to 1-3/8")
Pipe clamp K-type thermocouple for quick liquid or suction line temperature on residential and light commercial AC.

What's in the Box
  • TC24 pipe clamp K-type thermocouple
  • Integrated lead with standard mini K-type plug
  • Quick guide

Key Benefits & Features
  • Spring clamp fits copper lines 3/8 in to 1-3/8 in
  • Fast response tip for stabilized line temperature
  • Insulated jaw maintains contact and reduces ambient influence
  • Flexible cable with strain relief for daily service
  • Works with any meter that accepts a K-type mini plug

Performance Specs & Compatibility
  • Sensor type: K-type thermocouple
  • Line size coverage: 3/8 in to 1-3/8 in OD tubing
  • Typical uses: superheat and subcooling on AC systems
  • Compatible instruments: Fieldpiece thermometers and multimeters with K-type input

Why TC24 Stands Out
  • AC-focused clamp size range for common residential line sets.

Related Products

Specs

–
Jaw Range:

3/8" to 1-3/8" pipe diameter (outside diameter)

Accuracy:

+/- 4ºF (2°C) ; ±1°F (0.5°C) after field calibration, 32 to 176ºF (0 to 80°C)

Temperature Range:

-50° to 257°F (-46° to 125°C)

Thermocouple Conductors:

K-type nickel chromium/nickel aluminum

Probe Insulation:

Calibration and atmosphere will affect maximum useful temperature in applications. The wire insulation and clamp material are designed to withstand a maximum continuous use at 257°F (125°C)

Typical Stabilization Time:

Less than 30 seconds

Plug Type:

K-type thermocouple male mini plug

Type:

Pipe Clamp Thermocouple

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

SC260, Compact Clamp Meter with True RMS
SKU: SC260
Fieldpiece

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Fieldpiece

Excellent product. Excellent shipping speed.
Willie
Tx
11 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Field Piece

I ordered two of these pipe temp clamps to go with my ST4 dual temp meter. They are great! Accurate out of the box and firm clamping for true HVAC work.
Wally
WV
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Came quick and worked as expected

It reads temperature much easier than using wrap tab beaded thermocouples that came with the ST4 – Dual Temperature Meter Type K.
Paul1911
St. Louis MO
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Clamps work great

Use them all the time for liquid and vapor line temperatures
Kb hvac
Walled Lake mi
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

My first Pipe clamp thermocouple

I don't know how I got along with out it.
Terrance Way Com. Srvs. Supervisor
Athens, GA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy