Shop Resideo Sale
Main product image of HR1 1/4" x 5' Length Open Valve Hose Refrigerant Hose (Black)
Magnifying glass
Hover image to zoom

HR1 1/4" x 5' Length Open Valve Hose Refrigerant Hose (Black)

SKU:
HR1
Rating:
(0)
Q&A:
(0)
HR1 1/4" x 5' Length Open Valve Hose Refrigerant Hose (Black)
Magnifying glass
Hover image to zoom
$36.20 each
In Stock
In Stock
Get 13 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
5' Length

Description

–
Fieldpiece HR1 1/4" x 5' Open Valve Refrigerant Hose (Black)
General-purpose charging, recovery, and evacuation hose with open valve ends. Built for daily service and A2L-compatible workflows.

What's in the Box
  • HR1 1/4" x 5' open valve hose (black)

Key Benefits & Features
  • A2L compatible materials
  • Rugged full-ring triple crimp for long life
  • Permeation barrier meets SAE J2196
  • Open valve ends for fast connection and flow

Performance Specs & Compatibility
  • Length: 5 ft (1.5 m)
  • Fittings: 1/4" x 1/4"
  • Working pressure: 800 psi
  • Burst pressure: 4000 psi
  • Use: charging, recovery, evacuation

Why the HR1 Stands Out
  • Durable construction with proven triple crimp
  • Reliable open-valve flow for standard service tasks

Related Products

Specs

–
Length (Feet):

5'

Product Type:

Refrigeration Hose

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy