Shop Resideo Sale
Main product image of HR1B 1/4" x 5' Length Ball Valve Refrigerant Hose (Black)
Magnifying glass
Hover image to zoom

HR1B 1/4" x 5' Length Ball Valve Refrigerant Hose (Black)

SKU:
HR1B
Rating:
(1)
Q&A:
(0)
HR1B 1/4" x 5' Length Ball Valve Refrigerant Hose (Black)
Magnifying glass
Hover image to zoom
$56.89 each
In Stock
In Stock
Get 15 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
5' Length

Description

–
Fieldpiece HR1B 1/4" x 5' Ball Valve Refrigerant Hose (Black)
Charging, recovery, and evacuation hose with ball valve control to reduce refrigerant loss and improve connection safety.

What's in the Box
  • HR1B 1/4" x 5' ball valve hose (black)

Key Benefits & Features
  • A2L compatible materials
  • Ball valve at end of hose for precise control
  • Full-ring triple crimp resists pull-out
  • Permeation barrier meets SAE J2196

Performance Specs & Compatibility
  • Length: 5 ft (1.5 m)
  • Fittings: 1/4" x 1/4"
  • Working pressure: 800 psi
  • Burst pressure: 4000 psi
  • Use: charging, recovery, evacuation

Why the HR1B Stands Out
  • On-hose shutoff reduces venting during connect and disconnect
  • Rugged build for repetitive field use

Related Products

Specs

–
Length (Feet):

5'

Product Type:

Refrigeration Hose

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Miscellaneous

Shipping is excellent also products are excellent.
Henry
N.Y.
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy