Apply to be a TradeMaster!
Main product image of HR1LM 5/16" x 1/4" Mini Split Low Loss Refrigerant Hose, 5' Length (Black)
Magnifying glass
Hover image to zoom

HR1LM 5/16" x 1/4" Mini Split Low Loss Refrigerant Hose, 5' Length (Black)

SKU:
HR1LM
Rating:
(0)
Q&A:
(0)
HR1LM 5/16" x 1/4" Mini Split Low Loss Refrigerant Hose, 5' Length (Black)
Magnifying glass
Hover image to zoom
$46.75 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
5' Length

Description

–
Fieldpiece HR1LM 5/16" x 1/4" Mini-Split Low-Loss Refrigerant Hose, 5' (Black)
Low-loss mini-split service hose that connects 5/16" to 1/4" ports and helps reduce refrigerant release during connection and removal.

What's in the Box
  • HR1LM 5/16" x 1/4" low-loss hose, 5' (black)

Key Benefits & Features
  • Low-loss fittings help minimize refrigerant venting
  • A2L-compatible materials for current refrigerants
  • Full-ring triple crimp resists pull-out
  • Permeation barrier meets SAE J2196

Performance Specs & Compatibility
  • Length: 5 ft (1.5 m)
  • Fittings: 5/16" x 1/4"
  • Working pressure: 800 psi
  • Burst pressure: 4000 psi
  • Use: charging, recovery, and evacuation on mini-split systems

Why the HR1LM Stands Out
  • Correct fitting sizes for common mini-split ports
  • Low-loss design supports best practices

Related Products

Specs

–
Product Type:

Refrigeration Hose

Length (Feet):

5'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy