Apply to be a TradeMaster!
Main product image of HR1XR 1/4" x 8" Length Ball Valve Refrigerant Hose A2L Adapter Extension (Black w Tag)
Magnifying glass
Hover image to zoom

HR1XR 1/4" x 8" Length Ball Valve Refrigerant Hose A2L Adapter Extension (Black w Tag)

SKU:
HR1XR
Rating:
(0)
Q&A:
(0)
HR1XR 1/4" x 8" Length Ball Valve Refrigerant Hose A2L Adapter Extension (Black w Tag)
Magnifying glass
Hover image to zoom
$39.10 each
In Stock
In Stock
Get 22 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
8" Length

Description

–
Fieldpiece HR1XR 1/4" x 8' Ball Valve Refrigerant Hose, A2L Adapter Extension (Black w/ Tag)
Extended-reach 8" hose with on-hose ball valve and A2L adapter extension for controlled charging and recovery on modern refrigerants.

What's in the Box
  • HR1XR 1/4" x 8" ball valve hose with A2L adapter extension and ID tag

Key Benefits & Features
  • A2L-compatible construction
  • Ball valve at hose end for precise flow control
  • Includes A2L adapter extension for system compatibility
  • Full-ring triple crimp and SAE J2196 permeation barrier

Performance Specs & Compatibility
  • Length: 8"
  • Fittings: 1/4" x 1/4"
  • Working pressure: 800 psi
  • Burst pressure: 4000 psi
  • Use: charging, recovery, evacuation

Why the HR1XR Stands Out
  • Extra reach plus on-hose shutoff improves workflow and safety
  • Ready for A2L service with included adapter extension

Related Products

Specs

–
Length (Inches):

8"

Product Type:

Refrigeration Hose

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy