Apply to be a TradeMaster!
Main product image of HR3BM (2) 5/16" and (1) 1/4" Mini-Split Ball Valve Hose Set - 3 Pack, 5' Length (Black w/ Tags)
Magnifying glass
Hover image to zoom

HR3BM (2) 5/16" and (1) 1/4" Mini-Split Ball Valve Hose Set - 3 Pack, 5' Length (Black w/ Tags)

SKU:
HR3BM
Rating:
(0)
Q&A:
(0)
HR3BM (2) 5/16" and (1) 1/4" Mini-Split Ball Valve Hose Set - 3 Pack, 5' Length (Black w/ Tags)
Magnifying glass
Hover image to zoom
$162.41 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
5' Length

Description

–
Fieldpiece HR3BM Mini-Split Ball Valve Hose Set, 3-Pack, 5' (Black w/ Tags)
Mixed three-hose set for mini-split and standard ports. Includes two mini-split ball-valve hoses and one standard 1/4" ball-valve hose.

What's in the Box
  • Two 5/16" x 1/4" ball valve hoses, 5'
  • One 1/4" x 1/4" ball valve hose, 5'
  • Identification tags

Key Benefits & Features
  • Covers common mini-split and standard service ports
  • Ball valves improve connection control and reduce loss
  • A2L-compatible materials with SAE J2196 barrier
  • Full-ring triple crimp for durability

Performance Specs & Compatibility
  • Length: 5 ft each
  • Fittings: two 5/16" x 1/4" and one 1/4" x 1/4"
  • Working pressure: 800 psi
  • Burst pressure: 4000 psi

Why the HR3BM Stands Out
  • One kit supports mixed system inventories
  • Organized, tagged hoses for faster setups

Related Products

Specs

–
Product Type:

Refrigeration Hose

Length (Feet):

5'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy