Apply to be a TradeMaster!
Main product image of HR3C (2) Low Loss 1/4" & (1)1/4" Ball Valve Refrigerant Hose - 3 Pack, 5' Length (Black w/ Tags)
Magnifying glass
Hover image to zoom

HR3C (2) Low Loss 1/4" & (1)1/4" Ball Valve Refrigerant Hose - 3 Pack, 5' Length (Black w/ Tags)

SKU:
HR3C
Rating:
(3)
Q&A:
(0)
HR3C (2) Low Loss 1/4" & (1)1/4" Ball Valve Refrigerant Hose - 3 Pack, 5' Length (Black w/ Tags)
Magnifying glass
Hover image to zoom
$140.25 each
In Stock
In Stock
Get 30 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
5' Length

Description

–
Fieldpiece HR3C Mixed Low-Loss/Ball Valve Hose Set, 3-Pack, 5' (Black w/ Tags)
Three-hose set combining two low-loss 1/4" hoses with one 1/4" ball-valve hose for flexible charging, recovery, and evacuation.

What's in the Box
  • Two 1/4" x 5' low-loss hoses (black) with ID tags
  • One 1/4" x 5' ball-valve hose (black) with ID tag

Key Benefits & Features
  • Low-loss fittings help reduce venting
  • Ball-valve hose adds precise shutoff control
  • A2L-compatible materials and SAE J2196 barrier
  • Full-ring triple crimp for long service life

Performance Specs & Compatibility
  • Length: 5 ft each
  • Fittings: 1/4" x 1/4"
  • Working pressure: 800 psi
  • Burst pressure: 4000 psi

Why the HR3C Stands Out
  • Balanced set covers low-loss and ball-valve tasks in one kit
  • Tagged hoses improve organization and workflow

Related Products

Specs

–
Length (Feet):

5'

Product Type:

Refrigeration Hose

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Really like the low loss hoses.

Exactly what I needed. I was tired of getting Freon spray back on my fingers. Definitely hurts. These are game changers
Rico
Mississippi
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

YES

Best Hoses Ever
J
Va
1 years ago
Was this review helpful to you?

Love these hoses. Best hoses I've had in 17 years

Best hoses I've ever used. Will definitely buy more.
Zac
Lebanon, IN
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy