Apply to be a TradeMaster!
Main product image of HV1  3/8" x 3/8" Vacuum Hose, 5' Length (Black)
Magnifying glass
Hover image to zoom

HV1 3/8" x 3/8" Vacuum Hose, 5' Length (Black)

SKU:
HV1
Rating:
(1)
Q&A:
(0)
HV1  3/8" x 3/8" Vacuum Hose, 5' Length (Black)
Magnifying glass
Hover image to zoom
$65.45 each
In Stock
In Stock
Get 53 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
5' Length

Description

–
Fieldpiece HV1 3/8" x 3/8" Vacuum Hose, 5 ft (Black)
High-flow vacuum hose for rapid system evacuation. Built for durability and A2L compatibility.

What's in the Box
  • HV1 vacuum hose, 5 ft, 3/8" x 3/8"

Key Benefits & Features
  • 3/8" internal flow path speeds evacuation
  • A2L-compatible permeation barrier
  • Full-ring triple crimp resists pull-out
  • Four-layer construction for long service life
  • 800 psi working / 4000 psi burst ratings

Performance Specs & Compatibility
  • Length: 5 ft
  • Fittings: 3/8" x 3/8"
  • Application: evacuation only

Why the HV1 Stands Out
  • High flow and rugged build reduce evacuation time.

Related Products

Specs

–
Product Type:

Refrigeration Hose

Length (Feet):

5'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great product

Did everything I needed it to do!
Billy Dean
Waco, Texas
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy