Apply to be a TradeMaster!
Main product image of HV1S 1/4" x 3/8" Vacuum Hose, 5' Length (Black)
Magnifying glass
Hover image to zoom

HV1S 1/4" x 3/8" Vacuum Hose, 5' Length (Black)

SKU:
HV1S
Rating:
(0)
Q&A:
(0)
HV1S 1/4" x 3/8" Vacuum Hose, 5' Length (Black)
Magnifying glass
Hover image to zoom
$65.45 each
In Stock
In Stock
Get 21 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
5' Length

Description

–
Fieldpiece HV1S 1/4" x 3/8" Vacuum Hose, 5 ft (Black)
Vacuum hose for evacuation where a 1/4" to 3/8" connection is required.

What's in the Box
  • HV1S vacuum hose, 5 ft, 1/4" x 3/8"

Key Benefits & Features
  • 3/8" internal flow path for fast evacuation
  • A2L-compatible barrier
  • Full-ring triple crimp and four-layer build
  • 800 psi working / 4000 psi burst ratings

Performance Specs & Compatibility
  • Length: 5 ft
  • Fittings: 1/4" x 3/8"
  • Application: evacuation only

Why the HV1S Stands Out
  • Bridges mixed port sizes while maintaining high flow.

Related Products

Specs

–
Length (Feet):

5'

Product Type:

Refrigeration Hose

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy