Shop Resideo Sale
Main product image of LT17A, Classic Style Digital Multimeter w/ Temperature
Magnifying glass
Hover image to zoom

LT17A, Classic Style Digital Multimeter w/ Temperature

SKU:
LT17A
Rating:
(7)
Q&A:
(1)
LT17A, Classic Style Digital Multimeter w/ Temperature
Magnifying glass
Hover image to zoom
$189.55 each
In Stock
In Stock
Get 15 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Height (Inches)
9.75" Height
Product Highlight: Depth (Inches)
3" Depth

Description

–
Fieldpiece LT17A Classic-Style Digital Multimeter w/ Temperature
Manual-ranging HVAC/R multimeter with K-type temperature input and core electrical functions for everyday service.

What's in the Box
  • LT17A digital multimeter
  • ADLS2 deluxe silicone test leads
  • ASA2 short alligator lead extensions (pair)
  • ACH-4 400A clamp accessory
  • ATB1 wrap tab bead tip thermocouple
  • ANC5 mail pouch-style instrument case
  • 9 V battery and manual

Key Benefits & Features
  • AC/DC volts and amps, resistance, continuity, diode test
  • Capacitance for motor start/run capacitors
  • Temperature via K-type thermocouple
  • MIN/MAX and HOLD functions
  • Rugged case with protective boot; auto power-off

Performance Specs & Compatibility
  • Meter type: manual-ranging digital multimeter
  • Temperature input: K-type mini plug
  • Power: single 9 V battery
  • Accepts standard Fieldpiece leads and thermocouples

Why the LT17A Stands Out
  • Proven HVAC/R meter with temperature built in at a practical price.

Related Products

Specs

–
Type:

Multimeter

Application:

HVAC

Auto-Off:

Off after 25 min to extend battery

Operating Environment:

32°F to 122°F at <70% R.H

Overrange:

"OL" or "-OL" displayed

Temperature Coefficient:

0.1 × (specified accuracy) per °F

Altitude:

6561.7 feet (2000m)

Accuracy:

74°F±8°F (23°C±4°C), 75%RH

Battery Type:

9V NEDA 1604 type

Battery Life:

150 Hours

Features:

Backlight

Height (Inches):

9.75"

Width:

6-1/2"

Depth (Inches):

3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Product Reviews

5 out of 7 reviews
100% would recommend this product
5
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Great Multimeter

This Is By Far The Best Multimeter That I Have Ever Bought. The Length Of The Leads Are Perfect For Me. The Magnetic Strap Is Another Feature That's Awesome To Have. All Around Good Meter. It Also Comes With A Nice Carry Pouch To Keep The Accessories In.
Tim
MS
2 years ago
Was this review helpful to you?

Great Job Team!

The products are working great. Delivery was quicker than stated so we are happy. Great Job Team!
Dan
Champaign IL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product!

Fieldpiece makes fantastic electrical and HVAC tools and Supply House sells them at competitive prices and ships them quickly. What more could you ask for?
JJ
Nederland, CO
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A Very Good Multimeter

A good transaction with SupplyHouse. Purchased the LT17A to be able to check the 80mfd capacitor on the house A/C but like the portability of the removable AMP clamp and the Temp in both F and C as well.
Ek
Texas
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Meter for HVAC, and a lot more

this is my third ( the other two were stolen) ....my first choice, always ...... Flukes are ok, but this was designed by a blue collar technician.... someone who knows what is needed in the field where conditions are not perfect .... it is tough (can handle being dropped), works while being rained on (several times), measures the parameters I need, and can do even more with attachments.... easy to read in daylight, and in dark conditions .... and it is fuse protected in case you make a mistake (fuses are easy to replace) ..... I gave away my Fluke after I bought my first LT17A ('nuf said) ....
Rich
Charleston, SC
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price and very easy to use

My go to tester.
JWC
West Chester, Pa.
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best buy for serious HVAC work

I use this product each and every time I do an HVAC repair. It is extremely useful for correctly diagnosing problems and then for correctly charging an air conditioner. Pex supply had the best price on the internet and worth every penny.
tbrooke
Raytown, Mo
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does this model read capacitance (mfd) (uf) ??

Asked by David 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

David, Yes, it does

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy