Apply to be a TradeMaster!
Main product image of RFM66, 0.25A/700V Fuses for LT16/LT17 (Pack of 4)
Magnifying glass
Hover image to zoom
RFM66, 0.25A/700V Fuses for LT16/LT17 (Pack of 4)
Magnifying glass
Hover image to zoom
$26.35 each
In Stock
In Stock
Get 15 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
LT16, LT17

Description

–
Fieldpiece RFM66 0.25A 700V Fuses for LT16/LT17 (Pack of 4)
Quarter-amp, 700-volt protection fuses for LT16 and LT17 digital multimeters.

What's in the Box
  • Four RFM66 0.25A, 700V fuses

Key Benefits & Features
  • Matches OEM current and voltage ratings
  • Restores proper protection after a blown fuse
  • High-interrupt specification for meter safety

Performance Specs & Compatibility
  • Rating: 0.25A, 700V
  • Instruments: LT16, LT17 series
  • Quantity: 4 fuses

Why RFM66 Stands Out
  • Exact-rating fuse pack to maintain meter compliance.

Related Products

Specs

–
Application:

HVAC

Type:

Fuse

Used With:

LT16

LT17

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Works but check your meter before buying

I bought for my fieldpiece Lt17 I've had this meter for over 15yrs burned out a fuse on mfd. My own fault forgot to move my lead back before I checked voltage. It Just shorted out fuse for mfd reading "thankfully" but I didn't check the actual fuse size before I ordered it comes up as a 700v fuse when you look it up online. Mine actually is 500V maybe just due to age not sure. I have a 700V in there now it's working but I ordered 500V to replace it with just tobe on the safe side.
Mike
Hanover PA
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Shopping experience

I'm always satisfied with my purchases and my orders are always right.
Reg
Georgia
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Direct replacement

great fuses ,direct replacement. Received quickly
tim
maryland
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would recommend these fuses

Replacement safety fuse for my Fieldpiece multimeter. Fair price and quick shipping.
Ray H
Kiowa Colorado
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy