Apply to be a TradeMaster!
RFM74, 0.5A/500V Fuses for LT83A (Pack of 4)

RFM74, 0.5A/500V Fuses for LT83A (Pack of 4)

SKU:
RFM74
Rating:
(0)
Q&A:
(0)
RFM74, 0.5A/500V Fuses for LT83A (Pack of 4)
$17.85 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
LT83A

Description

–
Fieldpiece RFM74 0.5A 500V Fuses for LT83A (Pack of 4)
Half-amp, 500-volt OEM replacement fuses for LT83A meters.

What's in the Box
  • Four RFM74 0.5A, 500V fuses

Key Benefits & Features
  • Correct size and rating for LT83A protection circuits
  • Preserves safety and measurement reliability
  • Easy, field-ready replacement

Performance Specs & Compatibility
  • Rating: 0.5A, 500V
  • Instrument: LT83A digital multimeter
  • Quantity: 4 fuses

Why RFM74 Stands Out
  • Purpose-rated fuse pack that keeps LT83A in service.

Related Products

Specs

–
Application:

HVAC

Type:

Fuse

Used With:

LT83A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy