Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Tools
Fieldpiece HVAC Instruments & Meters
Miscellaneous Parts & Replacements
RWA2, Wall Charger for SRL2 Infrared Refrigerant Leak Detector
Brand:
Fieldpiece
SKU:
RWA2
Rating:
(4)
Q&A:
(1)
Hover image to zoom
RWA2 has been discontinued
Discontinued September 19, 2023
This product was discontinued by the manufacturer.
MANUALS (1)
Overview of Primary Product
Overview of Primary Product
Direct Replacement:
RCA3, AC Charger and USB-C Cable for DR58 and DR82 Infrared Refrigerant Leak Detectors
Brand:
Fieldpiece
SKU:
RCA3
(1)
Order by
today
, receive 2 by
Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
SRL2K7
Description
–
For use with
SRL2 Advanced Refrigerant Leak Detector
Specs
–
Application:
HVAC
Type:
Battery/Power Accessory
Used With:
SRL2K7
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
4.75
out of 4 reviews
100%
would recommend this product
4.75
out of 4 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-4
of
4
reviews
Sort: Most Recent
Good product
It was exactly what I needed when I
David
Ft Lauderdale
5 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Good
Missed places old charger was use less with out it
Stir john
Dearborn mi
5 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
I would buy again
replacement charging cable
JAY
Newton, MA
8 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Wall charger
Work great
Steve
Texas City Texas
10 years ago
Verified Buyer
Was this review helpful to you?
0
1
Flag this review
Product Q&A
1 Question
1 Question
ASK A QUESTION
Sort: Most Recent
Q: Is the charger 7.4 VDC?
1 Answer
Asked by snack 12 years ago
Add your answer
*
Required Field
Answer:
*
Nickname:
*
Your Location:
*
SUBMIT
Verified Reply
- SupplyHouse Staff
Yes, it is.
Was this review helpful to you?
0
0
Flag this review
×
Video