Apply to be a TradeMaster!
Main product image of TC48, Pipe-Clamp Thermocouple for Commercial & Refrigeration Applications (3/4" to 4-1/8")
Magnifying glass
Hover image to zoom

TC48, Pipe-Clamp Thermocouple for Commercial & Refrigeration Applications (3/4" to 4-1/8")

SKU:
TC48
Rating:
(0)
Q&A:
(0)
TC48, Pipe-Clamp Thermocouple for Commercial & Refrigeration Applications (3/4" to 4-1/8")
Magnifying glass
Hover image to zoom
$105.40 each
In Stock
In Stock
Get 5 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Fieldpiece TC48 Pipe Clamp Thermocouple for Commercial Refrigeration (3/4" to 4-1/8")
Large-jaw K-type clamp probe for fast line temperature on larger suction and liquid lines in refrigeration.

What's in the Box
  • TC48 pipe clamp K-type thermocouple
  • Integrated lead with standard mini K-type plug
  • Quick guide

Key Benefits & Features
  • Extra-wide clamp fits 3/4 in to 4-1/8 in tubing
  • Broad coverage for racks and large-tonnage equipment
  • Insulated, contoured jaws improve surface contact
  • Flexible cable with strain relief for durability
  • Works with any meter that accepts a K-type mini plug

Performance Specs & Compatibility
  • Sensor type: K-type thermocouple
  • Line size coverage: 3/4 in to 4-1/8 in OD tubing
  • Typical uses: superheat and subcooling on commercial refrigeration
  • Compatible instruments: Fieldpiece thermometers and multimeters with K-type input

Why TC48 Stands Out
  • Large-diameter clamp range tailored for commercial refrigeration lines.

Related Products

Specs

–
Temperature Range:

-50° to 257°F (-46° to 125°C)

Thermocouple Conductors:

K-type nickel chromium/nickel aluminum

Plug Type:

K-type thermocouple male mini plug

Typical Stabilization Time:

Less than 30 seconds

Type:

Pipe Clamp Thermocouple

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy