Apply to be a TradeMaster!
Main product image of ATB1, K-Type Thermocouple
Magnifying glass
Hover image to zoom
ATB1, K-Type Thermocouple
Magnifying glass
Hover image to zoom
$21.25 each
In Stock
In Stock
Get 34 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Fieldpiece ATB1 K-Type Thermocouple
K-type bead thermocouple for measuring air, surface, or liquid temperatures. Wrap-tab design manages lead length and prevents tangles.

What's in the Box
  • ATB1 K-type bead thermocouple

Key Benefits & Features
  • Measures air, surface, and liquid temperatures
  • Wrap-tab for tidy storage and preset lead lengths
  • K-type mini plug connects quickly to instruments

Performance Specs & Compatibility
  • Temperature range: -50° to 400°F (-46° to 204°C)
  • Accuracy: +/-4°F; +/-1°F after field calibration from 32° to 176°F
  • Conductor: K-type nickel-chromium/nickel-aluminum
  • Plug: K-type male mini plug
  • Works with Fieldpiece thermometers and meters that accept K-type inputs

Why the ATB1 Stands Out
  • Versatile bead sensor for general HVAC temperature checks
  • Compact design for fast spot measurements

Related Products

Specs

–
Accuracy:

+/- 4ºF (2°C) ; ±1°F (0.5°C) after field calibration, 32 to 176ºF (0 to 80°C)

Temperature Range:

-50° to 400°F (-46° to 204°C)

Thermocouple Conductors:

K-type nickel chromium/nickel aluminum

Probe Insulation:

Calibration and atmosphere will affect maximum useful temperature in applications. The wire insulation is designed to withstand a maximum continuous use at 400°F (204°C)

Plug Type:

K-type thermocouple male mini plug

Type:

K-Type Thermocouple

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

ATA1, K-Type Thermocouple w/ Alligator Clip
SKU: ATA1
Fieldpiece

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Temp sensor

Sensor for temps. Just what I ordered
Danny
Az
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will shop with you again

Work great and shipped fast
NO1TECK
Al.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This company is the Best!!

Most items in stock, great prices and super fast shipping! Great customer service. What else is there?
Bryans
RI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good quality good price

It works for intended purposes
jeff
granbury
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Cheaper yet good alternative.

I bought this as a cheaper alternative to the Fieldpiece psychrometer and was pleasantly surprised by it's accuracy. For about 1/3 of the price of the digital psychrometers, I found this to be within +/- 1.5 degrees on WB.
James
Illinois
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: How long is the cable?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

It measures approximately 46".

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy