Apply to be a TradeMaster!
Main product image of 1/4" Valve Core Removal Tool Dual Valve w/ Sight Glass
Magnifying glass
Hover image to zoom

1/4" Valve Core Removal Tool Dual Valve w/ Sight Glass

SKU:
VC2G
Rating:
(20)
Q&A:
(0)
1/4" Valve Core Removal Tool Dual Valve w/ Sight Glass
Magnifying glass
Hover image to zoom
$156.40 each
In Stock
In Stock
Get 26 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/4" Connection
Product Highlight: Max Pressure (PSI)
800 MAX PSI

Description

–
Fieldpiece VC2G 1/4" Valve Core Removal Tool Dual Valve with Sight Glass
Dual-valve core removal tool with integrated sight glass for high-flow charging and evacuation flexibility.

What's in the Box
  • VC2G 1/4 in dual-valve core removal tool with sight glass
  • Core storage pocket
  • Quick guide

Key Benefits & Features
  • Dual ball valves isolate either side for flexible hose routing
  • Integrated sight glass verifies flow and condition during service
  • Remove and replace cores under pressure to reduce downtime
  • Multiple ports support vacuum pump, gauges, or charging hose
  • 1/4 in flare connections for common service setups

Performance Specs & Compatibility
  • Connections: 1/4 in SAE flare
  • Ports: dual-valve body with service connections
  • Use cases: evacuation, recovery, and charging with visual monitoring

Why VC2G Stands Out
  • Dual-valve body and sight glass provide maximum control and visibility.

Related Products

Specs

–
Product Type:

Core Remover

Application:

HVAC

Connection Size:

1/4"

Max Pressure (PSI):

800

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3.4 out of 20 reviews
65% would recommend this product
3.4
out of 20 Reviews
65% would recommend this product
WRITE A REVIEW
5 star
40%
4 star
25%
3 star
0%
2 star
5%
1 star
30%
WRITE A REVIEW

Most Liked Positive Review

Love the second valve,

Just a quick update. The end user shouldn't have to modify a tool at this price to get it working right. That being said, I put the valve core remover in my drill press to slightly enlarge the center hole then gently squeezed the tip in the vise. After these mods the tool works flawlessly. Even with these extra steps I'll be using this tool exclusively. Love not having to stack valves to protect my vacuum gage. I can't give it 5 stars because the need for mods but after mods this tool is outstanding!
VS

Most Liked Negative Review

Another product that should have tested in the field!

As a tradesman and an engineer, I can say this was a great idea- two isolation valves and a side tap with a core removal tool. Isolation valves work great if you can manage to get the core removal tool to catch the core. Here's the problem: The engineer who designed the tip of the core tool intended for a detent inside the very tip to catch the end if the core. If everything is perfect (perfect alignment, perfectly straight tip on the core, and you have perfect feel (no distractions, great access, perfectly quiet) you'll feel and hear the detent click on it and work as intended. The real world isn't perfect. They would have been better off just having a large pocket on the tip for the core to slide into the handle to manage real world misalignment or bent core tips, let the magnet do it's job (a stronger magnet would help) and happiness would occur. Simple fix, but will it actually happen? I'm going to modify the tip on the two units I purchased rather than scrapping them.
Showing 1-10 of 20 reviews

Appears to be high quality

I have used this VCRT two times and so far and it performed well. I like the dual valves. The valves have a percision made feel to them. The sight glass is helpful but it is small. The black free spinning plastic plug on the end of the tool helps with inserting the Schrader core while applying pressure.
Bob
Northern California
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

What Do I Really Thiink. It's Crap.

I have 3 If These. One With The Single Valve And Two With The Two Valve. Every Stinking Time Doesn't Matter If It's R32-454 Or 410 The Valve Core Tool Will Not Grab The Valve Stem No Matter What I Do. I've Asked Them At The Trade Shows About This And I Was Told I Need To Exercise It. Well Exercise It In The Factory. I Don't Have Time For That Crap. Every Time I Use My Appian, Navac Or Any Of The Other Ones That I Have They Work Flawlessly And I Never "Exercised" Them. The Only Reason Why I Bought The Field Piece Ones Is I Like The Idea Of The Window Other Than That It's Garbage.
Aaron
Bethlehem
3 months ago
Was this review helpful to you?

Quality

Works as designed. No issues with the product.
Iceman
Hampden Sydney VA
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Another product that should have tested in the field!

As a tradesman and an engineer, I can say this was a great idea- two isolation valves and a side tap with a core removal tool. Isolation valves work great if you can manage to get the core removal tool to catch the core. Here's the problem: The engineer who designed the tip of the core tool intended for a detent inside the very tip to catch the end if the core. If everything is perfect (perfect alignment, perfectly straight tip on the core, and you have perfect feel (no distractions, great access, perfectly quiet) you'll feel and hear the detent click on it and work as intended. The real world isn't perfect. They would have been better off just having a large pocket on the tip for the core to slide into the handle to manage real world misalignment or bent core tips, let the magnet do it's job (a stronger magnet would help) and happiness would occur. Simple fix, but will it actually happen? I'm going to modify the tip on the two units I purchased rather than scrapping them.
Grey Beard
CT
9 months ago
Was this review helpful to you?

I would buy again

They only thing is that sometimes it can be a little to big for some units but other than that it is a good tool
GC
Wytheville,va
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes!

Great tool for refrigeration .
M&M
Mesa az
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

works better than most

probably best core tool yet, bit bulky but nothing is perfect
Max
Oregon
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Piece Of Junk

Does Not Work The Way It's Intended, Great Idea With Terrible Execution.
Nick
Pa
1 years ago
Was this review helpful to you?

Nice tool but lacks on one thing

A good tool. Solid, well built, I like the viewing glass and the swivel wheel on the butt end of the pull rod makes screwing the schraeders back in easier, plua its magnetic, but like my other 3 appion schraeder pullers, does not pull out the schraeder. It will unscrew them, but when you valve it off, the schraeder is missing from the puller, stuck between the shut off valves of the unit and the puller tool.
Der
Ohio
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Valve Tip Sux

Tip does not hold valve core like other brands. Even after adjustments.
Bob
Albuquerque, Nm
2 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy