Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
5 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (5)
Show
In Stock Only
(5)
Length (Feet)
–
2' Filter (1)
2' (1)
3' Filter (1)
3' (1)
4' Filter (1)
4' (1)
5' Filter (1)
5' (1)
6' Filter (1)
6' (1)
Review Score
–
4 Filter (5)
(5)
Price Range
–
$30 to $35 Filter (1)
$30 to $35 (1)
$35 to $40 Filter (2)
$35 to $40 (2)
$60 to $70 Filter (2)
$60 to $70 (2)
$100 to $200 Filter (1)
$100 to $200 (1)
Home
Heating Supplies & Parts
Baseboard Heaters
SlantFin Baseboard Heaters
SlantFin Fine/Line 30A Baseboard Heaters
Fine/Line 30A Heaters w/ Element
Fine/Line 30A Heaters w/ Element
Need a little help?
View our Resources
5 items
FILTER
Grid
List
Sort: Default
101401020 Compare Checkbox
Compare
2 ft. 30A Fine/Line Baseboard
SKU:
101401020
Slant/Fin
SKU:
101401020
Brand:
Slant/Fin
(91)
–
+
$35.00
each
ADD TO CART
Add to List
In Stock
Get 56 by
Tomorrow, Oct 21
Total Available: 93
In Stock
Get 56 by
Tomorrow, Oct 21
Total Available: 93
Add to List
101401030 Compare Checkbox
Compare
3 ft. 30A Fine/Line Baseboard
SKU:
101401030
Slant/Fin
SKU:
101401030
Brand:
Slant/Fin
(91)
–
+
$38.74
each
ADD TO CART
Add to List
In Stock
Get 18 by
Tomorrow, Oct 21
Total Available: 41
In Stock
Get 18 by
Tomorrow, Oct 21
Total Available: 41
Add to List
101401040 Compare Checkbox
Compare
4 ft. 30A Fine/Line Baseboard
SKU:
101401040
Slant/Fin
SKU:
101401040
Brand:
Slant/Fin
(91)
–
+
$64.19
each
ADD TO CART
Add to List
In Stock
Get 309 by
Tomorrow, Oct 21
Total Available: 471
In Stock
Get 309 by
Tomorrow, Oct 21
Total Available: 471
Add to List
101401050 Compare Checkbox
Compare
5 ft. 30A Fine/Line Baseboard
SKU:
101401050
Slant/Fin
SKU:
101401050
Brand:
Slant/Fin
(91)
–
+
$64.58
each
ADD TO CART
Add to List
In Stock
Get 487 by
Tomorrow, Oct 21
Total Available: 933
In Stock
Get 487 by
Tomorrow, Oct 21
Total Available: 933
Add to List
101401060 Compare Checkbox
Compare
6 ft. 30A Fine/Line Baseboard
SKU:
101401060
Slant/Fin
SKU:
101401060
Brand:
Slant/Fin
(91)
–
+
$112.00
each
ADD TO CART
Add to List
In Stock
Get 558 by
Tomorrow, Oct 21
Total Available: 992
In Stock
Get 558 by
Tomorrow, Oct 21
Total Available: 992
Add to List
Resources
FAQs, Manuals & Videos
Videos
Other Resources
Videos
Slant/Fin Baseboard Styles
Installing Slantfin Baseboards
Other Resources
Brochure
Install Instructions
Submittal Drawing
BTU Capacity Chart
Warranty Info
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video