Shop Resideo Sale
Main product image of 6 ft. 30A Fine/Line Baseboard
Magnifying glass
Hover image to zoom
6 ft. 30A Fine/Line Baseboard
Magnifying glass
Hover image to zoom
$101.41 each
In Stock
In Stock
Get 497 Tomorrow, Nov 10
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
610 Max BTUs
Product Highlight: Length (Feet)
6' Length
Product Highlight: Height (Inches)
7.875" Height
Product Highlight: Depth (Inches)
2-11/16" Depth
Product Highlight: Color
Nu-White enamel
Product Highlight: Finish
Nu-White enamel

Description

–
Note: The Max BTU listed is the Max BTU per foot, not the total Max BTU of the baseboard.

**Includes 2" Splice Plate**

Long acclaimed by contractors for its construction quality and ease of installation, Fine/Line 30 baseboard is America's premier baseboard. Providing deluxe heating comfort in millions of homes, Fine/Line 30 provides gentle full room convection heating that blocks chilling drafts at the outside walls. For decades, Fine/Line 30 baseboard has been leading the industry with high quality baseboard heating.

Fine/Line 30 baseboard is ideal for high quality installations in homes, apartments and many light commercial applications. With its high performance heating element, super strong galvanized steel enclosure that resists rust and the industry's finest accessories, Fine/Line 30 will provide a quality installation that performs superbly and looks good for years.

Fine/Line 30A features 610 btuh, 7-7/8" height, 2-11/16" depth, 3/4" element, Nu-white baked enamel finish.

Package: With Heating Element

Specs

–
Length (Feet):

6'

Height (Inches):

7.875"

Color:

Nu-White enamel

Finish:

Nu-White enamel

Model:

Fine/Line 30A

Application:

Heating

Depth (Inches):

2-11/16"

Type:

Hydronic

BTU Output:

610

Package Type:

Includes Heating Element

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

Compare Similar Products

Brand
Length (Feet)
Height (Inches)
Color
Finish
Model
CURRENT ITEM
Product Image of 6 ft. 30A Fine/Line Baseboard
6 ft. 30A Fine/Line Baseboard
SKU: 101401060
(92)
6'
7.875"
Nu-White enamel
Nu-White enamel
Fine/Line 30A
6'
7.375"
Nu-White enamel
Nu-White enamel
Base/Line 2000
6'
7.375"
Nu-White enamel
Nu-White enamel
Base/Line 2000

You May Also Need

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.39 out of 92 reviews
90% would recommend this product
4.39
out of 92 Reviews
90% would recommend this product
WRITE A REVIEW
5 star
66%
4 star
15%
3 star
12%
2 star
4%
1 star
2%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Easy to work with - if you can get them in one piece!

The baseboards of all lengths are fairly easy to work with, although having them arrive assembled is no advantage since they have to be disassembled to install. The primary problem seems to be getting them without the heater core being smashed up against the brackets inside the unit in shipping. Straightening the fins on each bracket on each core is time consuming and could be avoided with a big more secure packaging. They solder to gether easily, and operate smoothly as long as the wall they are attached to is straight, or as long as you compensate for irregularities when installing. The only design problem seems to be that the brackets that hold both the heater core and adjustable vent are bendable, and getting them spread to just the right distance to hold the face plate, which is just sprung into place and held by tension, can be a bit challenging. The cover plates, joint covers, corner corners, etc. all fit nicely and install without a hassle, and they look great as a finished product.
VS

Most Liked Negative Review

Sharp and Easy to install

I needed to remodel my kitchen so I decided to go with these upgrades. I would of probably gave this product a five-star but further more it had its issues. Other than I score supplyhouse much in deed a five star for the fast service and availability. At first I was going to order half the items at my local homedepot but I decided to save time and spend more money for a couple of items that homedepot had at a lower cost. Everything was delivered to my door with no delays. Some fins did off course had ding and bends which it made it hard to straighten with even the most thin mechanics gloves. Got a couple of cuts on my fingers here and there but again I managed. Is your discretion to what you wanna order, I took the chance and that's what I received. I did read they come in all defected ways but I took it upon myself thinking I would be lucky.
Showing 1-10 of 92 reviews

Slant Fin packaging guarantees damage during delivery

This is not a Supply House issue, but rather a Slat Fin problem. They do not include anything in the packaging to keep the radiator elements from bouncing around during shipping, which guarantees damage. All six of my elements arrived so badly damaged I felt compelled to straighten out the fins in damages sections. So much for "box to wall" time savings! Also, of the four long radiators I ordered, only one included the splice plate that is supposed to come in the package. I've reached out to Supply House to help resolve this issue, since I did need the splice plates. They still seem like good radiators, just need to have more care from Slant Fin in how they are packaged.
LetsGo
Colorado
7 days ago
Was this review helpful to you?

Poor Packing

Poor packing at the factory leads to the element moving freely during all phases of shipping. All 3 of my units had 360°crushed fins at the points of rest, where the element normally sits, on its plastic shoe. Considering how much cardboard was used in boxing, a wrap around the element, just taped together, would be exceptionally better than the current, naked status. The unit as a whole is fine. And I feel a good price.
Mariner
ME
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Damaged - Packaging is horrible

The fins on the heat tubes are damaged on in all the boxes. The tube supports damage the fins when shipping since there is no packaging around the tubes and fins allowing them to float freely within the housing. The manufacturer could provide use a little packaging to avoid this!
Don
Wisconsin
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Reliable company to work with

Good company
Rich
Ma
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Reliable company to work with

Very easy to order in fast shipping.I would recommend it
Rich
Ma
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed

Arrived intact, carefully packaged, and no damage noted.
Davidio
Detroit
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome experience

I've used them about three times now very easy to go to the site product shows up as soon as possible, which is nice. I like it a lot. I will continue to be using it moving forward.
3k
Albuquerque New Mexico
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The packaging is poor.

The packaging of these units (on slant fins part) is not sufficient for them to be shipped and thrown around by UPS. All the units I ordered had damaged fins where they were able to move within the box. Supplyhouse used a ton of bubble packing around the cardboard containers but if the inner container isnt sufficently padded, the outer packaging wont do anything.
Handy Guy
RI
9 months ago
Was this review helpful to you?

I'm very happy with Supply House's customer service!

Thank you!
Jeff
Fruita colorado
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Poor packaging

Poor packing from slant fin. No protection on coils .Will buy local unusable
Keith
York pa
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

34 Questions
34 Questions
ASK A QUESTION

Q: Do you have 12' sections of 30A fine/ Line

Asked by Joel 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

No we do not since we are unable to ship them.

Was this review helpful to you?

Q: I would like to install a single unit using compression fittings (like SharkBite fittings). Will these fittings fit on this unit? If not, can you recommend one that would work or is there a way to modify the unit so it could accept this?

Asked by Andrew 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, the unit can accept 3/4" Sharkbite fittings. Keep in mind you will have to cut back and deburr the element on the female sweat side of the element in order to connect the other sharkbite.

Was this review helpful to you?
-

Hello, I have been using shark bites on my baseboards for 4 years - no problems to date. You do have to cut the copper on one side of the baseboard - as it is flanged.

Was this review helpful to you?

Q: I have slant fin in the home I just purchased and remodeling. I may need a couple more units. How do I tell the model of the existing units? House was built in 1967 but I'm not sure when the slant fin units were installed, looks like 1967. Does it matter which model I use to add to my system?

Asked by scottg 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

It is unlikely the exact model installed in your home is still available. While the new models will not properly connect to the old ones end-to-end, they will work the same if installed elsewhere in the system without a problem.

Was this review helpful to you?

Q: I have a 43" (3'7") length radiator. What length should I purchase or is it sold at all. The home was built in 1942?

Asked by EJ 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The baseboard is sold in fixed lengths. You may want to purchase the 4 ft length. The baseboard unit panel and element can then be carefully cut to fit the length needed for your installation size.

Was this review helpful to you?

Q: Can the Fine/line baseboard heaters be connected from behind the wall instead of through the floor? They will be installed on a basement floor.

Asked by ourbeehive 12 years ago

Add your answer

* Required Field
-

Yes, the connectors at each end accept elbows that can be turned in any direction.

Was this review helpful to you?
-

The outlet/inlet are straight out (parallel to the length), you add the fitting which can be any, tee, reducer, elbow etc., for the direction you need. Another words you can use it with the basement floor underneath. Sent from my Verizon Wireless 4G LTE DROID

Was this review helpful to you?
-

yes. Chris Milner Milhouse Enterprises www.Milhouseenterprises.com

Was this review helpful to you?

Q: Does this contain the baseboard cover?

Asked by sara 12 years ago

Add your answer

* Required Field
-

Yes it includes the cover but the end caps with access doors are separate purchase items.

Was this review helpful to you?

Q: This radiator compatible to potable water system?

Asked by Gena 12 years ago

Add your answer

* Required Field
-

The materials of construction would be compatible with potable water as the element is made of copper tubing. Can you be more specific regarding the application of the radiator within a potable water system?

Was this review helpful to you?
-

Yes, most hot water heating systems are initially filled with potable water anyway and any make up water connections are to the potable water system (with the appropriate backflow prevention device).

Was this review helpful to you?

Q: would baseboard work properly if a 1/2 pipe was feed to element and a 1/2 to 3/4 fitting was used.

Asked by James 12 years ago

Add your answer

* Required Field
-

Yes, no problem-done all the time.

Was this review helpful to you?

Q: I've been searching the site for the rubber grommets that go in the floor around the pipe I cannot find them. Do you have these available?

Asked by Trever 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

We do offer metal escutcheons which can seal the gap around pipes exiting the floor. However these are solid and can only be installed at the same time as the pipe. They would not retrofit an existing system. http://www.supplyhouse.com/Escutcheons-728000

Was this review helpful to you?

Q: My current baseboard plumbing has both in and out pipes coming up from the same place in the floor, the IN pipe runs over and curves back and connect to element, then to OUT pipe. The effect is two pipes, one with element, in the baseboard housing. Will this model work in that situation?

Asked by Ant 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This should be fine. Part 101024000 may make the job easier.

Was this review helpful to you?
-

No problem, pretty common installation for base board heat both residential and commercial.

Was this review helpful to you?
-

Yes. The element is not directional so pipe it however is easiest. Sent from the Samsung Galaxy Rugby Pro, an AT&T LTE smartphone

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy