Apply to be a TradeMaster!
Main product image of AUTO5 Auto Fire Extinguisher UL rated 5-B:C (Red)
Magnifying glass
Hover image to zoom

AUTO5 Auto Fire Extinguisher UL rated 5-B:C (Red)

SKU:
AUTO5
Rating:
(0)
Q&A:
(0)
AUTO5 Auto Fire Extinguisher UL rated 5-B:C (Red)
Magnifying glass
Hover image to zoom
$20.73 each
In Stock
In Stock
Get 1 Wed, Nov 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Red

Description

–
Auto Fire Extinguisher UL Rated 5-B:C

The First Alert AUTO5 is a compact, disposable fire extinguisher designed to be stored in any car or vehicle to fight flammable liquid and electrical fires. Its small size makes it easy to keep in a trunk, glove compartment, or under a seat. The unit includes a secure mounting bracket and strap for in-vehicle placement.



  • UL Rated 5-B:C - fights flammable liquid and electrical fires
  • Compact design (10.4" H x 4" L x 3" W; 3 lbs) for easy vehicle storage
  • Disposable - not rechargeable
  • Includes secure bracket and strap for vehicle mounting
  • Metal pull pin with safety seal prevents accidental discharge
  • Chemical-resistant, waterproof label with 4-step instructions
  • Color: Red
  • 10-year limited warranty

Specs

–
Color:

Red

Product Type:

Fire Extinguisher

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy